Flowline LV20-1201 Float level switches; PP; 1/8" NPT(M)

Representative image only.
Flowline Mfr # LV20-1201 – Item # EW-43299-24
Control liquid level even in corrosive environments
  • Excellent for clean, non-coating or non-scaling liquids

PRODUCT OPTIONS

$28.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy Of Depth Range±5 mm
  • Relay OutputReed: 50 VA at 120 VAC/VDC
  • Wetted MaterialPolypropylene
  • Max Process Temperature (° C)90
  • Min Process Temperature (° F)-40
  • Max Pressure (PSI)25
  • DescriptionFloat level switches; PP; 1/8" NPT(M)

Includes

submersible float with 2-ft (0.6-m) cable.

Key Features

  • Excellent for clean, non-coating or non-scaling liquids

More About this Item

Choose either vertical or horizontal mounting to fit your application. Reliable reed switch output for interface with PLC or relay control devices. Your liquid must have a specific gravity of 0.8 or greater.

REVIEWS

REVIEW SNAPSHOT®

by PowerReviews
Flowline LV20-1201 Float level switches; PP; 1/8" NPT(M)
 
4.5

(based on 2 reviews)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

I plan to buy the product again

By 

from Camarillo

About Me Academic/Professional Researcher

Verified Buyer

Pros

  • Easy To Use
  • Well Calibrated
  • Works Properly

Cons

    Best Uses

    • In The Field

    Comments about Flowline LV20-1201 Float level switches; PP; 1/8" NPT(M):

    Using the product to measure water level. The product is very versital, small, light weight, accurate and easy to use. I am in the initial stages of a prototype so I do not have a lot of durability data but based on what I have seen so far, it should be perfect for my application.

     
    4.0

    Flowline Float Level Switch

    By 

    from Denver, CO

    Verified Buyer

    Pros

    • Easy To Use
    • Works Properly

    Cons

    • Breaks Easily

    Best Uses

    • In The Field

    Comments about Flowline LV20-1201 Float level switches; PP; 1/8" NPT(M):

    We use the product as a leak detector in a tank containment area.

    Displaying reviews 1-2

    Back to top

    Q&A

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Q:

      is this float NSF 61 certified?
      Asked on 11/4/2015 by Ken from United States

      1 answer

      • STAFF EXPERT

        A:

        This is not NSF 61 certified.

        Answered on 11/4/2015 by Danielle from Technical Support
    Displaying question 1

    Do you have a question about this product? 

    CUSTOMER SUPPORT

    Need Help with this product?

    Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

    Call Us At1-800-323-4340
    Live chat