Flowline LV20-5201 Mini-Float PVDF Level Switch, SPST, 1/8"NPT(M)

Representative image only.
Flowline Mfr # LV20-5201 – Item # EW-43299-26
Control liquid level even in corrosive environments
  • Excellent for clean, non-coating or non-scaling liquids

PRODUCT OPTIONS

$56.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy Of Depth Range±5 mm
  • Relay OutputReed: 50 VA at 120 VAC/VDC
  • Wetted MaterialPVDF
  • Max Process Temperature (° C)90
  • Min Process Temperature (° F)-40
  • Max Pressure (PSI)25
  • Power (VAC)120
  • DescriptionMini-Float PVDF Level Switch, SPST, 1/8"NPT(M)

Includes

submersible float with 2-ft (0.6-m) cable.

Key Features

  • Excellent for clean, non-coating or non-scaling liquids

More About this Item

Choose either vertical or horizontal mounting to fit your application. Reliable reed switch output for interface with PLC or relay control devices. Your liquid must have a specific gravity of 0.8 or greater.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat