Flowline Switch-Tek Vibration Level Switch; 12-36 VDC

Representative image only.
Flowline Mfr # LZ12-1405 – Item # EW-68869-04

$305.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy Of Depth Range± 1 mm in water
  • Relay OutputSPST relay rated for 60 VA
  • Wetted MaterialGlass filled Ryton®, Viton®,
  • Max Process Temperature (° C)80
  • Min Process Temperature (° F)-40
  • Max Pressure (PSI)150
  • Power (VDC)12 to 36
  • DescriptionVibration Level Switch; 12-36 VDC

More About this Item

SwitchTek vibration level switch is an excellent choice for more challenging application liquids, including those with light to medium coating or scaling-type characteristics. Liquid examples include light sodium hydroxide, brine and copper sulfate solutions.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat