Fluke 125B ScopeMeter Industrial Handheld Oscilloscope, 40 MHz, N America

Representative image only.
Fluke Mfr # FLUKE-125B/NA – Item # EW-20000-04
Maximize uptime and easily collaborate to make confident decisions
  • Fluke Connect® allows access to data remotely via smart phones and tablets
  • Advanced triggering technology provides a stable, reliable, and repeatable test
  • Automatically displays appropriate parameters based on waveform qualities
  • Troubleshoot and analyze with three testing instruments in one—oscilloscope, multimeter, and recorder
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bandwidth (MHz)40
  • Channels2 (both oscilloscope and DMM functions)
  • Sample Rate (MS/s)40
  • Record Length2 M readings for one channel
  • ConnectivityWi-Fi and USB
  • Input Sensitivity5 mV/div to 200 V/div
  • Display5.7\" color active matrix TFT, 640 x 480 pixels
  • PowerRechargeable Li-ion 10.8 V battery with power charger/adapter (included)
  • Height (in)10 1/4
  • Width (in)5 1/4
  • Depth (in)2 1/8
  • DescriptionScopeMeter Industrial Handheld Oscilloscope, 40 MHz, N America
  • Warranty3 Years
3 Year WarrantyCanadian Standards Association

Key Features

  • Fluke Connect® allows access to data remotely via smart phones and tablets
  • Advanced triggering technology provides a stable, reliable, and repeatable test
  • Automatically displays appropriate parameters based on waveform qualities
  • Troubleshoot and analyze with three testing instruments in one—oscilloscope, multimeter, and recorder
  • 3 year warranty

More About this Item

This handheld digital oscilloscope features advanced connectivity options to make data analysis, data sharing, and maintenance or troubleshooting decisions faster and easier. Included WiFi adapter communicates with PCs and mobile devices on wireless LAN using the downloadable Fluke Connect app. Optional optically isolated USB interface cable allows direct connection to PC where Wi-Fi is unavailable (order separately). Choose a ScopeMeter kit for FlukeView® software, which enables further collaboration, data analysis, and archiving of critical test information.

Operation is simplified by two programs to give you quick access to the data you need. Connect-and-View™ hands-free triggering technology recognizes signal patterns, sets up the correct trigger program, and automatically captures waveforms. IntellaSet™ uses proprietary algorithms to analyze measured waveforms, then displays only the pertinent numerical data for that wave type.

Available for sale in the United States and Canada only.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat