Fluke 1587 FC Insultation Tester/Multimeter with Wireless Capability

Representative image only.
Fluke Mfr # FLUKE-1587 FC – Item # EW-20050-85
Combines a true rms multimeter and insulation tester in one economical meter
  • Available for sale in the United States and Canada only
  • Pi/DAR timed ratio tests with TrendIt™ graphs identifies problems faster
  • Memory storage through Fluke Connect eliminates writing results, reduces errors and saves data for historical tracking over time
  • Temperature compensation for establishing accurate baselines and relevant historical comparisons
  • Provides live circuit detection and auto-discharge of capacitive voltage for user protection
  • CAT III 1000 V and CAT IV 600 V rated for added safety
  • 3 year warranty

$1,038.99USD / Each
sign in for your price.

$208.00 - $281.00USD / Each

for an additional
$208.00USD / Each
for an additional
$281.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.
CONSIDER ALTERNATIVE…

SPECS & DESCRIPTION

Specifications & Description

  • DC Max (Volts)1000
  • DC Voltage Accuracy±(0.09 % + 2)
  • DC Min (amps)0.4
  • DC Current Accuracy±(0.2%+2)
  • AC Max (Volts)1000
  • Ac Voltage Accuracy±(2 % + 3)
  • AC Max (amps)0.4
  • AC Current Accuracy±(1.5%+2)
  • Resistance Min (MΩ)0.01
  • Resistance Max (MΩ)50
  • Resistance Max (GΩ)2
  • Frequency Max (MHz)100
  • Frequency Accuracy±(0.1%+1)
  • Resistivity Accuracy±(0.9%+2)
  • Min Temperature (° F)-40
  • Max Temperature (° F)998
  • Min Temperature (° C)-40
  • Max Temperature (° C)537
  • Temperature Accuracy±1% + 18 counts
  • DisplayBacklit LCD
  • Power4 AA batteries
  • Width (in)4
  • Height (in)8
  • Depth (in)2
  • Width (cm)10
  • Height (cm)20.3
  • Depth (cm)5
  • DescriptionInsultation Tester/Multimeter with Wireless Capability
  • Warranty3 Years
3 Year Warranty

Key Features

  • Available for sale in the United States and Canada only
  • Pi/DAR timed ratio tests with TrendIt™ graphs identifies problems faster
  • Memory storage through Fluke Connect eliminates writing results, reduces errors and saves data for historical tracking over time
  • Temperature compensation for establishing accurate baselines and relevant historical comparisons
  • Provides live circuit detection and auto-discharge of capacitive voltage for user protection
  • CAT III 1000 V and CAT IV 600 V rated for added safety
  • 3 year warranty

More About this Item

The Fluke-1587 FC is ideal for troubleshooting and conducting preventive maintenance on motors, switchgear, generators, and cables. Meter features AC/DC voltage, DC mV, AC/DC mA, resistance and continuity measurement capabilities, as well as capacitance, diode test, temperature, min/max, frequency (Hz), and filter for motor drive measurements. The large backlit LCD display is easy to read in dimly lit work environments and the auto power off function saves battery power.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat