Fluke 1621 KIT Earth Ground Testing Kit

Representative image only.
Fluke Mfr # FLUKE-1621 KIT – Item # EW-20033-79
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Resistance (ohms)0.15
  • Max Resistance (k ohms)2
  • Resistance Resolution0.01Ω to 1Ω
  • Min Temperature (° F)32
  • Max Temperature (° F)95
  • Min Temperature (° C)0
  • Max Temperature (° C)35
  • DisplayLCD
  • ComplianceIEC/EN 61010-1, 600 V CAT II, pollution degree 2
  • Battery Type (VAC)One 9V battery
  • Length (in)2 7/64
  • Depth (in)8 51/64
  • DescriptionEarth Ground Testing Kit
  • Warranty2 Years
Two year warrantyConformite Europeenne

Key Features

  • 2 year warranty

More About this Item

Fluke 1630

  • Quick and easy use - no earth ground stakes are necessary
  • Large, 35mm (1.35 inch) jaw opening
  • Measures ground resistance from 0.025 to 1500 ø
  • Measures ground leakage current from 0.2 to 30mA
  • High and Low alarming
  • Automatic self calibration
  • Rugged carrying case and resistance check loop included
FL1621
  • 3-pole Fall of Potential earth testing for basic measurements
  • 2 pole resistance measurements for added versatility
  • Easily capture values with single button operation


  • Available for sale in the United States and Canada only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat