Fluke 1775/FPC Three-Phase Power Quality Analyzer with 1 Yr Premium Care & Current Probes

Representative image only.
Fluke Mfr # 5335300 – Item # EW-20051-29
Measure, log, and analyze power quality parameters on-the-go with one portable device
  • Automatically measure power and power quality parameters
  • Quickly identify problems while troubleshooting with live on-screen data in the field
  • Easily view V/A/Hz, power, dips, swells, and harmonics data on a large color display
  • Power directly from measurement circuit without a line cord
  • Instantly view, download, and share logged data with Fluke Energy Analyze Plus software
  • Easily connet to WiFi or Bluetooth with the pre-installed WiFi/BLE module
  • 2 year standard warranty
  • One year of premium care provides coverage above and beyond the original warranty

PRODUCT OPTIONS

$11,935.99USD / Each
sign in for your price.
Include Accessories Today...

SPECS & DESCRIPTION

Specifications & Description

  • Min AC Current (amps)1
  • Max AC Current (amps)6000
  • AC Current Accuracy±(1 % + 0.02 %)
  • Min DC Voltage (Voltage)50
  • Max DC Voltage (Voltage)1000
  • DC Voltage Accuracy0.1 % of nominal voltage in accordance with IEC 61000-4-30 Class A
  • Min DC Current (amps)20
  • Max DC Current (amps)2000
  • DC Current Accuracy±(1 % + 0.02 %)
  • Min Frequency Range (Hz)42.5
  • Max Frequency Range (Hz)69
  • Frequency Accuracy±0.01 Hz
  • Active Power RangePF ≥ 0.99
  • Apparent Power Range0 ≤ PF ≤ 1
  • Reactive Power Range0 ≤ PF ≤ 1
  • Active Energy Range0.1 ≤ PF < 0.99
  • Apparent Energy Range0 ≤ PF ≤ 1
  • Reactive Energy Range0 ≤ PF ≤ 1
  • Harmonicsh0 … h50; % fund and RMS for voltage, current and power; Phase angles for voltage and current up to h11
  • Total Harmonic Distortion (Thd)THD for voltage and current is calculated on 50 harmonics
  • Phase Accuracy±0.2°
  • Watts (AC/DC) RangeClamp: 50 W / 500 W; Rogowski: 15 W / 150 W
  • Datalogging8 GB internal (expandable with microSD card)
  • MemoryTypical 10 logging sessions of 8 weeks with 1-minute intervals and 100 events
  • Communication PortsEthernet, USB type A, USB-C, WiFi, Bluetooth
  • Sample Rate80 kS/s at 50/60 Hz
  • DisplayYes
  • Battery Type1 lithium-ion (included)
  • Length (in)11
  • Width (in)7 1/2
  • Depth (in)2 2/5
  • Length (cm)28
  • Width (cm)19
  • Depth (cm)6.2
  • Description1775/FPC Three-Phase Power Quality Analyzer with 1 Yr Premium Care & Current Probes
  • Warranty2 Years Standard + 1 Year Premium Care
Two year warranty

Includes

FLUKE-1775 power quality analyzer, four current probes, flat cable voltage test lead, four black alligator clips, one green alligator clip, USB-C cable, line cords, test lead set, green test lead, Magnet probe set, magnetic hanging kit, Wi-Fi/BLE module, cable marker set, wall outlet adapter, and soft case.

Key Features

  • Automatically measure power and power quality parameters
  • Quickly identify problems while troubleshooting with live on-screen data in the field
  • Easily view V/A/Hz, power, dips, swells, and harmonics data on a large color display
  • Power directly from measurement circuit without a line cord
  • Instantly view, download, and share logged data with Fluke Energy Analyze Plus software
  • Easily connet to WiFi or Bluetooth with the pre-installed WiFi/BLE module
  • 2 year standard warranty
  • One year of premium care provides coverage above and beyond the original warranty

More About this Item

The Fluke® 1770 Series power quality analyzers are 2-in-1 devices that combine the troubleshooting functionality of a power quality meter with the robust analysis and logging capabilities of a standalone power quality analyzer—in a single, easy-to-use, handheld device. Features include automatic measurements, an easy-to-use interface and setup, and a simplified reporting platform. The instrument can also be powered directly from the measurement circuit, eliminating the need to find a power outlet or use a lengthy extension cord.

The unique automatic measurement capture system ensures you’re collecting the right data every time, while still giving you the flexibility to select and adjust specific parameters as needed. More than 500 power quality parameters are captured by default and the guided setup makes it easy to select the right parameters for the system you’re working on. Logged data is instantly viewable, downloadable, and shareable with Fluke Energy Analyze Plus software. The ‘PQ Meter’ function gives you immediate access to live on-screen data in the field so you can quickly identify potential problems while troubleshooting. The detailed ‘PQ Logging and Analysis’ function eliminates the complexity of performing power quality studies by guiding you through the setup process ensuring you’re capturing the right data every time.

The Fluke 1775 and 1777 analyzers incorporate advanced transient capture technology to help you clearly identify high-speed voltage transients. The 1775 analyzer has 1 MHz sampling capability to capture fast transients, while the 1777 analyzer has 20 MHz sampling capability to capture the fastest transients in high detail. NOTE: BASIC models do not come with iFlex® current clamp probes.

This power quality analyzer incorporates advanced transient capture technology to help you clearly identify high-speed voltage transients, so you have the data you need to stop them in their tracks. This analyzer features a 1MHz sampling capability to capture fast transients.

Purchase a three-phase power quality analyzer with one year of premium care to help reduce unplanned expenses and unexpected downtime. With premium care you get hassle-free, no-charge repair services including labor, parts, and priority shipping. Not only does premium care repair the instrument, one calibration and performance check are also included free of charge and the accessories that originally shipped with the unit will be replaced if they are found to be defective by the technicians.

Premium Care includes:
• Repair manufacturing defects • Annual calibration or performance test • Accident repair • Expedited calibration and repair • Expedited freight • Replacement of damaged accessories • Software updates • Priority tech support

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat