DC Voltage Accuracy0.1 % of nominal voltage in accordance with IEC 61000-4-30 Class A
Min DC Current (amps)20
Max DC Current (amps)2000
DC Current Accuracy±(1 % + 0.02 %)
Min Frequency Range (Hz)42.5
Max Frequency Range (Hz)69
Frequency Accuracy±0.01 Hz
Active Power RangePF ≥ 0.99
Apparent Power Range0 ≤ PF ≤ 1
Reactive Power Range0 ≤ PF ≤ 1
Active Energy Range0.1 ≤ PF < 0.99
Apparent Energy Range0 ≤ PF ≤ 1
Reactive Energy Range0 ≤ PF ≤ 1
Harmonicsh0 … h50; % fund and RMS for voltage, current and power; Phase angles for voltage and current up to h11
Total Harmonic Distortion (Thd)THD for voltage and current is calculated on 50 harmonics
Phase Accuracy±0.2°
Watts (AC/DC) RangeClamp: 50 W / 500 W; Rogowski: 15 W / 150 W
Datalogging8 GB internal (expandable with microSD card)
MemoryTypical 10 logging sessions of 8 weeks with 1-minute intervals and 100 events
Communication PortsEthernet, USB type A, USB-C, WiFi, Bluetooth
Sample Rate80 kS/s at 50/60 Hz
DisplayYes
Battery Type1 lithium-ion (included)
Length (in)11
Width (in)7 1/2
Depth (in)2 2/5
Length (cm)28
Width (cm)19
Depth (cm)6.2
Description1775 Three-Phase Power Quality Analyzer with Current Probes
Warranty2 Years
Includes
FLUKE-1775 power quality analyzer, four current probes, flat cable voltage test lead, four black alligator clips, one green alligator clip, USB-C cable, line cords, test lead set, green test lead, Magnet probe set, magnetic hanging kit, Wi-Fi/BLE module, cable marker set, wall outlet adapter, and soft case.
Key Features
Automatically measure power and power quality parameters
Quickly identify problems while troubleshooting with live on-screen data in the field
Easily view V/A/Hz, power, dips, swells, and harmonics data on a large color display
Power directly from measurement circuit without a line cord
Instantly view, download, and share logged data with Fluke Energy Analyze Plus software
Easily connet to WiFi or Bluetooth with the pre-installed WiFi/BLE module
2 year warranty
More About this Item
The Fluke® 1770 Series power quality analyzers are 2-in-1 devices that combine the troubleshooting functionality of a power quality meter with the robust analysis and logging capabilities of a standalone power quality analyzer—in a single, easy-to-use, handheld device. Features include automatic measurements, an easy-to-use interface and setup, and a simplified reporting platform. The instrument can also be powered directly from the measurement circuit, eliminating the need to find a power outlet or use a lengthy extension cord.
The unique automatic measurement capture system ensures you’re collecting the right data every time, while still giving you the flexibility to select and adjust specific parameters as needed. More than 500 power quality parameters are captured by default and the guided setup makes it easy to select the right parameters for the system you’re working on. Logged data is instantly viewable, downloadable, and shareable with Fluke Energy Analyze Plus software. The ‘PQ Meter’ function gives you immediate access to live on-screen data in the field so you can quickly identify potential problems while troubleshooting. The detailed ‘PQ Logging and Analysis’ function eliminates the complexity of performing power quality studies by guiding you through the setup process ensuring you’re capturing the right data every time.
The Fluke 1775 and 1777 analyzers incorporate advanced transient capture technology to help you clearly identify high-speed voltage transients. The 1775 analyzer has 1 MHz sampling capability to capture fast transients, while the 1777 analyzer has 20 MHz sampling capability to capture the fastest transients in high detail. NOTE: BASIC models do not come with iFlex® current clamp probes.
This power quality analyzer incorporates advanced transient capture technology to help you clearly identify high-speed voltage transients, so you have the data you need to stop them in their tracks. This analyzer features a 1MHz sampling capability to capture fast transients.
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.