Fluke 190 Series III Color ScopeMeter®, 4 Channel, 100 MHz

Representative image only.
Fluke Mfr # FLUKE-190-104-III – Item # EW-20041-74
Combine rugged portability with the high performance of bench oscilloscopes
  • Rated for industrial environments CAT III 1000 V/CAT IV 600 V
  • Automatically capture, view and analyze complex waveforms
  • USB and Wi-Fi download for analyzing data with FlukeView® software
  • Large, bright color display is easy to view in nearly any environment
  • Easy to store and view historical data and transfer to a PC via USB or Wi-Fi
  • IP51 rating, dust and drip-proof
  • Frequency spectrum using FFT-analysis
  • This 4 channel oscilliscope features a 100 MHz bandwidth and 3.5 ns rise time
  • 3 year warranty

PRODUCT OPTIONS

$5,545.99USD / Each
sign in for your price.

$225.00 - $298.00USD / Each

for an additional
$225.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Bandwidth (MHz)100
  • Channels4
  • Sample Rate (GS/s)1.25
  • Rise Time3.5 ns
  • Input Impedance1 MΩ (± 1 %) // 15 pF (± 2.25 pF)
  • WaveformCompare and pass/fail testing
  • Record LengthUp to 10,000 samples per channel
  • Trigger TypesInput A, B, C or D
  • Fft AnalysisFrequency spectrum using FFT-analysis
  • ConnectivityUSB, mini-USB-B, and WiFi
  • Voltage (AC/DC) RangeCAT III 1000 V / CAT IV 600 V (maximum voltage between any contact and earth-ground voltage level)
  • Input SensitivityWith 10:1 probe, 20 mV to 1000 V/div; With 100:1 probe, 200 mV to 10 kV/div; Direct (1:1), 2 mV to 100 V/div
  • Coupling (Trigger System)Input coupling AC or DC, with ground level indicator
  • Operating Modes (Trigger System)Automatic, Edge, Pulse Width, N-Cycle
  • Max Input Voltage (Vertical Deflection)CAT III 1000 V/CAT IV 600 V rated
  • Time Base (Horizontal Deflection)5 ns/div to 4 s/div
  • MemoryTwo multiple input TrendPlot records can be saved internally for later recall and analysis
  • Display5.3\" x 3.5\" LCD
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Battery1 lithium-ion (included)
  • Length (in)7 19/32
  • Height (in)10 1/2
  • Width (in)2 51/64
  • Length (cm)19.2
  • Height (cm)26.5
  • Width (cm)7
  • DescriptionColor ScopeMeter®, 4 Channel, 100 MHz
  • Warranty3 Years
3 Year Warranty

Includes

190-104-III ScopeMeter, four VPS421 probes, Li-ion battery pack, power adapter and cord, USB cable, hand strap, and hanging strap.

Key Features

  • Rated for industrial environments CAT III 1000 V/CAT IV 600 V
  • Automatically capture, view and analyze complex waveforms
  • USB and Wi-Fi download for analyzing data with FlukeView® software
  • Large, bright color display is easy to view in nearly any environment
  • Easy to store and view historical data and transfer to a PC via USB or Wi-Fi
  • IP51 rating, dust and drip-proof
  • Frequency spectrum using FFT-analysis
  • This 4 channel oscilliscope features a 100 MHz bandwidth and 3.5 ns rise time
  • 3 year warranty

More About this Item

The Fluke® 190 Series III ScopeMeter® is a handheld digital oscilloscope features advanced connectivity options to make data analysis, data sharing, and maintenance or troubleshooting decisions faster and easier. Included Wi-Fi adapter communicates with PCs and mobile devices on wireless LAN using the downloadable Fluke Connect app. A mini-USB-B is provided which allows for interconnection to PC for remote control and data transfer under PC-control using FlukeView-2. Choose a ScopeMeter kit for FlukeView® software, which enables further collaboration, data analysis, and archiving of critical test information.

Choose from two or four channel models with a wide range of bandwidth options. Fast sampling rates up to 5.0 GS/s, 200 ps resolution and deep memory of 10,000 samples per channel allow high-accuracy capture and display of waveform details, noise, and other disturbances. Perform timing or amplitude related measurements on three phases or three-axis control systems, or simply compare and contrast multiple test points in a circuit under test. Features like TrendPlot™ Paperless Recorder, ScopeRecord™ Mode, Connect-and-View™ Triggering and a unique 100-screen Replay function help you quickly diagnose issues to minimize repair costs and downtime.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat