Fluke 284-U 115V 40 MS/s 4-Channel Waveform Function Generator

Representative image only.
Fluke Mfr # 284-U 115V – Item # EW-20018-64
Easily generate nonstandard and user-defined waveforms
  • Multiple standard waveforms recalled from internal memory
  • Built-in trigger burst
  • Includes RS-232 and GPIB interfaces
  • Choice of 1, 2 and 4 independent or linked channels
  • 40 MS/s max. sampling speed
  • 16 MHz function generator
  • 10 MHz pulse generator
  • Pulse train pattern generator
  • Arbitrary waveforms of up to 65 k points
  • Powerful modulation capabilities
  • Built-in trigger generators
  • Waveform Manager Plus for Windows® software
  • Multiple standard waveforms recalled from internal memory
  • RS-232 and GPIB interfaces
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number Of Channels4
  • Min Frequency Range (Hz)0.0001
  • Max Frequency Range (MHz)16
  • Frequency Accuracy10 ppm
  • Sample Rate40M samples/sec
  • Memory64 k blocks
  • Description40 MS/s 4-Channel Waveform Function Generator
  • Warranty1 Year
1 Year Warranty

Key Features

  • Multiple standard waveforms recalled from internal memory
  • Built-in trigger burst
  • Includes RS-232 and GPIB interfaces
  • Choice of 1, 2 and 4 independent or linked channels
  • 40 MS/s max. sampling speed
  • 16 MHz function generator
  • 10 MHz pulse generator
  • Pulse train pattern generator
  • Arbitrary waveforms of up to 65 k points
  • Powerful modulation capabilities
  • Built-in trigger generators
  • Waveform Manager Plus for Windows® software
  • Multiple standard waveforms recalled from internal memory
  • RS-232 and GPIB interfaces
  • 1 year warranty

More About this Item

These function generators use direct digital synthesis techniques . Multiple standard and complex waveforms are recalled from internal memory.

The Fluke 280 Series Waveform Generators use Direct Digital Synthesis techniques as well as variable clock sampling technology to provide a fully featured programmable function and arbitrary waveform capability. Their extensive signal simulation capabilities include arbitrary waveforms, function generator, pulse/pulse train generator, sweep generator, trigger generator, tone generator, and amplitude modulation source.

Available for sale in the United States and Canada only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat