Fluke 324 TRMS Clamp Meter, 400 A, with resistance and capacitance

Representative image only.
Fluke Mfr # FLUKE-324 – Item # EW-20043-75
Precision troubleshooting clamp meters ideal for commercial and residential applications
  • True RMS AC voltage and current for accurate measurements on nonlinear signals
  • Data hold function for additional measurement flexibility
  • Slim, ergonomic, rugged design
  • Temperature and capacitance measurement
  • Large, easy-to-read backlight display
  • 2 year warranty

PRODUCT OPTIONS

$269.99USD / Each
$299.99USD / Each

$112.25 - $185.00USD / Each

for an additional
$112.25USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Digi-Sense AC/DC Clamp Meter with Bluetooth® Connectivity
$152.00USD / Each
$190.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0
  • DC Max (Volts)600
  • DC Voltage Accuracy1.0% ± 5 digits
  • DC Current Accuracy2% ± 5 digits
  • Current (AC/DC)0 to 400.0 AC
  • AC Min (Volts)0
  • AC Max (Volts)600
  • Ac Voltage Accuracy1.5% ± 5 digits
  • AC Current Accuracy2% ± 5 digits
  • Resistance Min (Ω)0
  • Resistance Max (Ω)4000
  • Capacitance Accuracy±1.9% + 2
  • Frequency Accuracy1% ± 5 digits
  • Resistivity Accuracy1% ± 5 digits
  • Continuity≤ 30 Ω
  • PowerTwo AAA batteries
  • Width (in)8.125
  • Height (in)3
  • Depth (in)1.3125
  • Width (cm)20.7
  • Height (cm)7.5
  • Depth (cm)3.4
  • DescriptionTRMS Clamp Meter, 400 A, with resistance and capacitance
  • Warranty2 Years
Two year warranty

Key Features

  • True RMS AC voltage and current for accurate measurements on nonlinear signals
  • Data hold function for additional measurement flexibility
  • Slim, ergonomic, rugged design
  • Temperature and capacitance measurement
  • Large, easy-to-read backlight display
  • 2 year warranty

More About this Item

The 323, 324 and 325 are designed to verify the presence of load current, AC voltage and continuity of circuits, switches, fuses and contacts.

These small and rugged clamp meters are ideally suited for current measurements up to 400 A in tight cable compartments. The Fluke 324 model also includes temperature and capacitance measurement capabilities.

Available for sale in the United States and Canada only

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat