Fluke 355 Clamp Meter, True-RMS, Voltage and Resistance, 2000A

Representative image only.
Fluke Mfr # FLUKE-355 – Item # EW-20029-31
Available for sale in the United States and Canada only High current and a large jaw, make this clamp well suited for industrial and utility applications
  • Reliably handle a wide range of high-current applications with 2000 A ac + dc true-rms, 1400 A ac, and 2000 A dc
  • The large 58 mm (2.3 in) jaw capacity is suitable for large, or multiple, conductors
  • CAT IV 600 V, CAT III 1000 V rating for added user protection
  • In-rush current measurement captures ‘power-on’ surge current with accuracy and repeatability
  • High voltage measurement of 1000 V ac + dc true-rms, 600 V ac, and 1000 V dc allows user to perform multiple tests with only one tool (355 only)
  • Resistance to 400 K ohms and a continuity beeper provide the convenience of a multimeter. (355 only)
  • Accurately measure frequency up to 1 kHz for optimum troubleshooting
  • Quickly analyze readings using the MIN, MAX, and AVG functions
  • A large backlit display allows for easy visibility in low-lit areas
  • 3 year warranty

PRODUCT OPTIONS

$1,139.99USD / Each
sign in for your price.

$112.25 - $185.00USD / Each

for an additional
$112.25USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.
CONSIDER ALTERNATIVE…

SPECS & DESCRIPTION

Specifications & Description

  • DC Max (Volts)1000
  • DC Voltage Accuracy1% rdg + 5 digits
  • Current (AC/DC)2000 A; 1400 ac rms
  • AC Max (Volts)1000
  • Ac Voltage Accuracy1% rdg + 5 digits
  • AC Max (amps)2000
  • AC Current Accuracy±15% rdg + 5
  • Frequency Min (Hz)5
  • Frequency Max (KHz)1
  • Safety RatingIEC 61010-2-032, 600 V CAT IV, 1000 V CAT III
  • PowerSix 1.5 V AA NEDA 15 A or IEC LR6
  • Width (in)3.75
  • Height (in)12
  • Depth (in)2
  • DescriptionClamp Meter, True-RMS, Voltage and Resistance, 2000A
  • Warranty3 Years
3 Year WarrantyCanadian Standards AssociationUL Listed.

Key Features

  • Reliably handle a wide range of high-current applications with 2000 A ac + dc true-rms, 1400 A ac, and 2000 A dc
  • The large 58 mm (2.3 in) jaw capacity is suitable for large, or multiple, conductors
  • CAT IV 600 V, CAT III 1000 V rating for added user protection
  • In-rush current measurement captures ‘power-on’ surge current with accuracy and repeatability
  • High voltage measurement of 1000 V ac + dc true-rms, 600 V ac, and 1000 V dc allows user to perform multiple tests with only one tool (355 only)
  • Resistance to 400 K ohms and a continuity beeper provide the convenience of a multimeter. (355 only)
  • Accurately measure frequency up to 1 kHz for optimum troubleshooting
  • Quickly analyze readings using the MIN, MAX, and AVG functions
  • A large backlit display allows for easy visibility in low-lit areas
  • 3 year warranty

More About this Item

Confidently take reliable readings with the True-rms, Fluke 355/353 Clamp Meters; the tools of choice for high-current measurements up to 2000 A. The extra-wide jaw easily clamps around large conductors, typically found in high-current applications. The extra rugged design and CAT IV 600 V, CAT III 1000 V ratings add an extra element of user protection when taking high-powered measurements.
Accurate peak measurements can be taken using the in-rush current mode, ideal for motors and inductive loads. The 355 also measures voltage and resistance, making this the most versatile tool for utilities, electrical contractors, and industrial service technicians.

Standard Accessories Include:
Soft carrying case

6 AA batteries

TL224 1.5 m silicone rubber te

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat