Fluke 373 True-RMS 600A AC Clamp Meter with TL75 Test Leads

Representative image only.
Fluke Mfr # FLUKE-373 – Item # EW-20037-01
The most innovate, versatile, diagnostic tools with increased performance and flexibility
  • 600 A AC current measurement with fixed jaw
  • 600 V AC and DC voltage measurement
  • State of the art signal processing allows for use in noisy electrical environments while providing stable readings
  • True-rms AC voltage and current for accurate measurements on non-linear signals
  • Large, easy to read backlight display automatically sets the correct measurement range so you do not need to change the switch positions while taking a measurement
  • 3 year warranty

$301.49USD / Each
$334.99USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • DC Max (Volts)600
  • AC Max (Volts)600
  • AC Max (amps)600
  • Resistance Max (Ω)6000
  • Safety RatingCAT III 600V, CAT IV 300V
  • DescriptionTrue-RMS 600A AC Clamp Meter with TL75 Test Leads
  • Warranty3 Years
3 Year WarrantyCanadian Standards AssociationUL Listed.

Key Features

  • 600 A AC current measurement with fixed jaw
  • 600 V AC and DC voltage measurement
  • State of the art signal processing allows for use in noisy electrical environments while providing stable readings
  • True-rms AC voltage and current for accurate measurements on non-linear signals
  • Large, easy to read backlight display automatically sets the correct measurement range so you do not need to change the switch positions while taking a measurement
  • 3 year warranty

More About this Item

Fluke 370 Series Clamp Meters offer True-RMS AC voltage and current measurements, and can measure up to up to 600 V and 600 A; model 376 can read up to 1000 V and 1000 A. New iFLEX flexible current probe (included with Fluke 376, optional with 374 and 375) expands the measurement range to 2500 A AC while providing increased display flexibility, and ability to measure awkward sized conductors and access wires.
Fluke iFLEX Flexible Current Probes expand the measurement range of select Fluke clamp meters to 2500 A ac providing additional flexibility. iFLEX probes connect directly to the clamp meter, displaying current measurements without error prone scaling factors. Features large loop size and thin cross section for awkward sized conductors and improved access in crowded spaces.

The new Fluke 373 Clamp Meter offers improved performance perfect for any AC only current measurement situations. Featuring true-rms AC voltage and current measurements, and resistance measurement up to 6000 with continuity detection, the Fluke 373 is everything you need, plus a little more.

What's Included: TL75 test leads, soft carrying case, and two AA batteries

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat