Voltage Accuracy (VDC)0.01% ±2 counts, all ranges (at 23°C ±°C)
Max Temperature (° F)131
Min Temperature (° F)14
Operating Humidty Range10 to 95% non-condensing
Pressure Resolution1 μA (Current): 1 mV Voltage
Stability20 ppm of FS/°C from -10 to 18°C and 28 to 55°C
Display Type128 x 64 pixels, LCD graphic with backlight, 0.34\"H digits
Width (in)3 5/8
Height (in)1 3/8
Length (in)6
Width (cm)9
Height (cm)3
Length (cm)15
Batteries6 x AAA batteries
Battery life40-hour typical
DescriptionCurrent Loop Calibrator, HART mode
Warranty3 Years
Key Features
Best-in-class accuracy at ±0.01% reading
24 VDC loop power with mA measure mode (–25% to 125%)
Resolution of 1 µA on mA ranges and 1 mV on voltages ranges
Simple two-wire connection for all measurements
Auto shutdown to conserve battery life (adjustable up to 30 minutes)
Variable step & ramp time in seconds
Adjustable span selection (0 to 20 mA or 4 to 20 mA)
Valve Test (simulate defined mA values with % keys)
Intuitive user interface with Quick-Set knob for fast setup, easy use
Small rugged design operates on (6) standard AAA batteries
Built in selectable 250 Ω resistor for HART communication
Fast transfer of calibration data in either (.csv) or (.txt) format
Data logging or recording data on a particular transmitter for troubleshooting
3 year warranty
More About this Item
These calibrators are built around a user-friendly interface with a Quick-Set rotary encoder knob. This tool reduces the time it takes to measure, or source, voltage or current and power up a loop. Compact, rugged design with protective holster easily fits into a technician’s hand. A large backlit display is easy to read even in dark, cramped worked areas.
Model 709H Additional Features This unit adds HART communication and offers logging or recording data on a particular transmitter for troubleshooting. The data log tool offers selectable capture interval from 1 to 60 seconds and a logging capacity of 9800 records or 99 individual sessions. Each data sample contains the measurement, four process variables, and standard status conditions. This tool also offers fast transfer of calibration data. Use the optional Track software to document the parameters of all the HART transmitters in your plant, in either (.csv) or (.txt) format.
Additional What's included: Model 709H also includes extended tooth alligator clip set, 75X-8014 stackable lead set, TP220 test probes, AC280 SureGrip hook clips, and HART cable.
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.