Fluke 712B RTD Temperature Calibrator 7 3/4" x 3 1/4" x 2"

Representative image only.
Fluke Mfr # FLUKE-712B – Item # EW-16107-45
High precision instrument with single function simplicity
  • Brighter backlit display and dual inputs for easy interpretation of results
  • Measures 4 to 20 mA signals while simultaneously sourcing a temperature signal
  • Configurable 0 % and 100 % source settings for quick 25% linearity checks
  • Power down settings remembered at power up for easy restart of tests
  • Rugged, compact design backed by a three-year warranty
  • One- and two-year specifications brings flexibility to your calibration schedule
  • Measure and simulate 13 different RTD types and resistance
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)122
  • Min Temperature (° F)50
  • Operating Temperature Range10 to 50°C; Altitude: 2000 meters
  • Pressure ResolutionΩs source: 0.00 to 400.00 Ω; 0.01 Ω: 400.00 to 4000.0 Ω; 0.1 Ω
  • Width (in)3 1/4
  • Height (in)2
  • Length (in)7 3/4
  • Width (cm)8.4
  • Height (cm)5.3
  • Length (cm)18.9
  • Batteries4 x AA batteries
  • DescriptionRTD Temperature Calibrator 7 3/4\" x 3 1/4\" x 2\"
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Brighter backlit display and dual inputs for easy interpretation of results
  • Measures 4 to 20 mA signals while simultaneously sourcing a temperature signal
  • Configurable 0 % and 100 % source settings for quick 25% linearity checks
  • Power down settings remembered at power up for easy restart of tests
  • Rugged, compact design backed by a three-year warranty
  • One- and two-year specifications brings flexibility to your calibration schedule
  • Measure and simulate 13 different RTD types and resistance
  • 3 year warranty

More About this Item

This single function temperature calibrator eliminates the complexity of a multifunction calibrator without sacrificing accuracy. The rugged compact design is backed by a three-year warranty. Each instrument comes with a magnetic hanging strap that provides a convenient means of fastening it to any ferrous surface, pipe, or conduit to free up your hands.

The 712B is the only instrument you will need to calibrate your RTDs, while the 714B can handle all your thermocouple calibration needs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat