Fluke 714 Thermocouple Calibrator, Accepts 9 Thermocouple Types

Representative image only.
Fluke Mfr # FLUKE-714 – Item # EW-26071-40
  • Measures and simulates from nine types of thermocouples: J, K, T, E, R, S, B, L, and U
  • Calibrates linear transmitter with mV source function
  • °F or °C user-selectable
  • Includes mini-jack connector
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Temperature Resolution (° F)0.01 mV, 0.1 °F/°C, Types B, R, and S have 1°F/°C resolution
  • Display Type5-digit LCD
  • Width (in)3 13/32
  • Height (in)1 1/4
  • Length (in)7 23/64
  • Width (cm)8.7
  • Height (cm)3.2
  • Length (cm)18.7
  • Batteries1 x 9V battery
  • DescriptionThermocouple Calibrator, Accepts 9 Thermocouple Types
  • Warranty3 Years
3 Year WarrantyCanadian Standards Association

Key Features

  • Measures and simulates from nine types of thermocouples: J, K, T, E, R, S, B, L, and U
  • Calibrates linear transmitter with mV source function
  • °F or °C user-selectable
  • Includes mini-jack connector
  • 3 year warranty

More About this Item

Available for sale in the United States and Canada only.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat