Fluke 750P22 Pressure Module, Differential, Stainless Steel, 0 to 1 psi

Representative image only.
Fluke Mfr # FLUKE-750P22 – Item # EW-16107-49
Makes a multifunction or documenting calibrator into a pressure calibrator
  • High accuracy with reference uncertainty as good as 0.01%
  • Specifications at 6 months and 1 year with multiple temperature windows when better accuracies are needed
  • Sends digital communication to calibrators, eliminating analog losses and errors
  • 1/4" NPT, 1/4" BSP/ISO, and M20 male adapters are included for maximum compatibility
  • A rugged urethane overmolding protects and seals each module from shock, dirt, and moisture
  • Durable construction is backed by a 3-year warranty
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)122
  • Min Temperature (° F)32
  • Max Pressure1 psi (70 mbar)
  • Min Pressure0 psi (0 mbar)
  • Pressure Accuracy ±0.050%
  • Burst Pressure3X full scale
  • Calibration MediumMedia Compatible with 316 Stainless Steel
  • Connections1/8\" NPT(F)
  • Width (in)4 1/2
  • Height (in)2
  • Length (in)4
  • Width (cm)11.4
  • Height (cm)5.1
  • Length (cm)10.1
  • DescriptionPressure Module, Differential, Stainless Steel, 0 to 1 psi
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • High accuracy with reference uncertainty as good as 0.01%
  • Specifications at 6 months and 1 year with multiple temperature windows when better accuracies are needed
  • Sends digital communication to calibrators, eliminating analog losses and errors
  • 1/4" NPT, 1/4" BSP/ISO, and M20 male adapters are included for maximum compatibility
  • A rugged urethane overmolding protects and seals each module from shock, dirt, and moisture
  • Durable construction is backed by a 3-year warranty
  • 3 year warranty

More About this Item

These Fluke ® 750P series pressure modules turn your Fluke 753/754 Documenting Process Calibrators and 725/726 Multifunction Process Calibrators into pressure calibrators capable of operating with gauge, differential, dual range, absolute and vacuum pressures.

Each module incorporates a silicon piezo-resistive sensor and microprocessor that provides inherent temperature compensation and allows the module to communicate digitally to the calibrator. It also makes the modules fully interchangeable with a calibrator with each module having its own serial number and calibration traceability.

Available for sale in the United States only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat