Fluke 787 Process Calibrator and Multimeter

Representative image only.
Fluke Mfr # FLUKE-787 – Item # EW-26071-60
No need to carry two meters—choose a multimeter and current loop calibrator in one!
Simulate up to 20 mA with current and percent of scale digital readouts
Adjust current output in manual or automatic steps (25%) or set automatic slow/fast ramping
Measures true-rms AC voltage and current
Modes include continuity, relative, diode test and minimum/maximum/average recording
Splash-proof and dust-proof housing protects meter in harsh conditions.
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.4
  • DC Max (Volts)1000
  • DC Voltage Accuracy±0.1% of rdg + 1 digit
  • DC Min (amps)0
  • DC Max (amps)1
  • DC Current Accuracy0 to 30 mA : ±0.05% ±0.2% + 2
  • AC Min (Volts)0.4
  • AC Max (Volts)1000
  • Ac Voltage Accuracy±0.7% of rdg + 2 digits
  • AC Min (amps)0
  • AC Max (amps)1
  • AC Current Accuracy±1% + 2
  • Resistance Min (Ω)400
  • Resistance Max (MΩ)40
  • Frequency Min (Hz)199.99
  • Frequency Max (KHz)199.99
  • Power9 volt battery
  • Width (in)3.41
  • Height (in)7.35
  • Depth (in)1.25
  • Width (cm)8.66
  • Height (cm)18.66
  • Depth (cm)3.17
  • DescriptionProcess Calibrator and Multimeter
  • Warranty3 Years
3 Year WarrantyCanadian Standards AssociationUL Listed.

Key Features

  • 3 year warranty

More About this Item

Available for sale in the United States and Canada only.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat