Fluke 80PR-60 RTD Temperature Probe for IR Gun

Representative image only.
Fluke Mfr # 80PR-60 – Item # EW-39753-78
Expands the utility of your RTD non-contact infrared thermometer by allowing you to take contact temperature readings
  • Probe type: RTD (resistance temperature detector)
  • Probe element: Platinum 1 KW
  • Temperature range: -40 to 260 °C (-40 to 500 °F)
  • Accuracy: ± 1 °C (± 2 °F)
  • Jack: 3.5 mm phono type
  • Probe diameter: 4.8 mm (.187 in)
  • Probe length: 90 mm (3.5 in)
  • Cable length (extended): 1000 mm (40 in)
  • For use with the Fluke 66 and Fluke 68
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DescriptionRTD Temperature Probe for IR Gun
  • Warranty1 year
1 Year Warranty

Key Features

  • Probe type: RTD (resistance temperature detector)
  • Probe element: Platinum 1 KW
  • Temperature range: -40 to 260 °C (-40 to 500 °F)
  • Accuracy: ± 1 °C (± 2 °F)
  • Jack: 3.5 mm phono type
  • Probe diameter: 4.8 mm (.187 in)
  • Probe length: 90 mm (3.5 in)
  • Cable length (extended): 1000 mm (40 in)
  • For use with the Fluke 66 and Fluke 68
  • 1 year warranty

More About this Item

You can make contact and non-contact readings at the same time because your RTD infrared thermometer displays the results of both. Just plug the temperature probe into the RTD jack, position the probe tip at or below the surface of your target, and start reading temperatures.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat