Battery TypeLithium-ion battery, 14.8 V, 2.55 Ah, or 100 to 240 Vac; 50/60 Hz
Height (in)7 5/16
Width (in)10 1/2
Depth (in)2 3/4
Height (cm)18.6
Width (cm)26.7
Depth (cm)7
DescriptionVibration Testing System; 5 Hz to 20 Khz
Includes
Laser tachometer and storage pouch, tri-axial TEDS accelerometer, accelerometer magnet mount, accelerometer mounting pad kit with adhesive, shoulder strap and adjustable hand strap, getting started guide, illustrated quick reference guide, viewer PC softw
Key Features
On-board identification and location of mechanical faults (bearings, misalignment, unbalance, looseness)
Focuses maintenance efforts on root cause, reducing unplanned downtime
Fault severity scale with four severity levels help prioritize maintenance work
Repair recommendations advise technicians on corrective action
On-board context sensitive help provides real-time tips and guidance to new users
2GB expandable on-board memory provides expanded space for machinery’s data
Included laser tachometer for accurate machine running speed ensures diagnoses
Tri-axial accelerometer reduces measurement time by 2/3 over single axis accelerometers
Included viewer PC software expands data storage and tracking capacity
More About this Item
This precision vibration tester is designed to quickly analyze motors, fans and blowers, belts and chain drives, gearboxes, pumps, compressors, spindles, and more. The intuitive interface makes set up and operation easy. Simply enter basic machine information like RPM and horsepower, and the on-board info feature provides field tips for setting up and taking measurements. Unit then detects and displays the root causes and locations of mechanical failures and provides immediate fault severity assessment and repair recommendations. The included software allows you to generate diagnostic reports, create machine setups from your PC and transfer data to the tester, view diagnosis and vibration spectra, and import and store JPEG images and Fluke IS2 thermal images for a complete view of your machine’s condition.
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.