Fluke 87V MAX Industrial True RMS Digital Multimeter with PV Test Leads

Representative image only.
Fluke Mfr # FLK-87VMAX-PVLEAD1 – Item # EW-20051-23
Ideal tool for troubleshooting solar inverters, combiner boxes, and battery storage systems
  • Solar test leads ensure safe current and voltage measurements of photovoltaic (PV) modules
  • True RMS AC voltage and current for accurate measurements on nonlinear signals
  • Excellent for industrial environments—IP67 rated and designed to withstand a 4 m (13 ft) drop
  • Built-in thermometer—no need to carry a separate instrument
  • Meter rated to CAT III 1000 V / CAT IV 600 V
  • Long battery life—lasts up to 800 hours!
  • 3 year warranty

$575.99USD / Each
$639.99USD / Each

$119.00USD / Each

for an additional
$119.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • DC Max (Volts)1000
  • DC Voltage Accuracy±(0.05% + 1)
  • DC Max (amps)10
  • DC Current Accuracy±(0.2% + 2)
  • Current (AC/DC)10 A
  • AC Min (Volts)0.0001
  • AC Max (Volts)1000
  • Ac Voltage Accuracy±(0.7% + 4) true RMS
  • AC Max (amps)10
  • AC Current Accuracy±(1.0% + 2) true RMS
  • Resistance Min (Ω)0.1
  • Resistance Max (MΩ)50
  • Capacitance Min (nF)0.01
  • Capacitance Max (mF)9.999
  • Capacitance Accuracy±(1% + 2)
  • Frequency Min (Hz)0.5
  • Frequency Max (KHz)199.99
  • Frequency Accuracy±(0.005% + 1)
  • Resistivity Accuracy±(0.2% + 1)
  • Diode Tester2 V
  • Min Temperature (° F)-40
  • Max Temperature (° F)500
  • Min Temperature (° C)-40
  • Max Temperature (° C)260
  • Temperature Accuracy±4.0°F (2.2°C) or 2%, whichever is greater
  • Count19999
  • Digits4.5
  • Conductance60.00 nS
  • DisplayTwo-level back lit
  • Safety RatingCAT IV 600, CAT III 1000 V
  • Power3 AA batteries
  • Width (in)4
  • Height (in)8.5
  • Depth (in)2.375
  • Width (cm)10.1
  • Height (cm)21.5
  • Depth (cm)6
  • DescriptionIndustrial True RMS Digital Multimeter with PV Test Leads
  • WarrantyLTD Life Time
3 Year WarrantyConformite EuropeenneCanadian Standards Association

Key Features

  • Solar test leads ensure safe current and voltage measurements of photovoltaic (PV) modules
  • True RMS AC voltage and current for accurate measurements on nonlinear signals
  • Excellent for industrial environments—IP67 rated and designed to withstand a 4 m (13 ft) drop
  • Built-in thermometer—no need to carry a separate instrument
  • Meter rated to CAT III 1000 V / CAT IV 600 V
  • Long battery life—lasts up to 800 hours!
  • 3 year warranty

More About this Item

The Fluke 87V Max multimeter is built to use in the toughest environments. The IP67 rated, fully waterproof and dustproof meter has an operating temperature range of 5 to 131°F (–15 to 55°C). Use the included temperature probe to measure temperatures from –40 to 500°F (–40 to 260°C).

Safely and accurately measure voltage and current from individual panels or a photovoltaic (PV) array by connecting the MC4 to 4 mm adapter test leads to the meter. The test leads are 60" long and feature nickel plated contacts.

Quickly and easily view your measurements on the large 19,999 count display. Two-level bright white backlight and backlit keypad buttons provide increased visibility. Functions include MIN/MAX/AVG, reading hold/auto hold, and relative reference. The rugged removable holster doubles as a test probe holder for one-handed operation.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat