This item is now discontinued. We recommend the following as suggested replacements: EW-20200-11

Fluke 8846A 120V DMM 6.5 Digit Precision Bench Multimeter, 2000 rdg/s, 24 ppm

Representative image only.
Fluke Mfr # 8846A 120V – Item # EW-20005-53
Available for sale only in the United States and Canada
  • 6.5 digit resolution
  • Graphical display
  • Basic V DC accuracy of up to 0.025%
  • 10mA to 10A current
  • 10 ohm to 1 Gohm resistance
  • 2 x 4 wire ohms measurement technique
  • Frequency, period, capacitance and RTD temperature measurements
  • Analytical
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Max (Volts)2000
  • DC Voltage Accuracy0.0024%
  • AC Max (Volts)2000
  • ContinuityYes
  • Continuity / Diode TestYes
  • Diode TesterYes
  • Min Temperature (° C)0
  • Max Temperature (° C)55
  • Memory10,000 measurement, internal and USB memory drive port
  • Safety RatingCAT I 1000 V, CAT II 600 V
  • Power120 V
  • Width (in)8.5
  • Height (in)3.5
  • Depth (in)11.7
  • Width (cm)21.7
  • Height (cm)8.8
  • Depth (cm)2.97
  • Description6.5 Digit Precision Bench Multimeter, 2000 rdg/s, 25 ppm
  • Warranty1 Year
1 Year Warranty

Key Features

  • 6.5 digit resolution
  • Graphical display
  • Basic V DC accuracy of up to 0.025%
  • 10mA to 10A current
  • 10 ohm to 1 Gohm resistance
  • 2 x 4 wire ohms measurement technique
  • Frequency, period, capacitance and RTD temperature measurements
  • Analytical
  • 1 year warranty

More About this Item

These units feature a unique graphical display that can reveal signal quality issues like drift, intermittent and stability by viewing the measurement data as a real time TrendPlot, Histogram or Statistics using the unique analyze mode. The FL8846A resistance measurements range is extended from 10 Ohm up to 1 G Ohm with a resolution of up to 10 micro Ohms.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat