Fluke 975V Indoor Air Quality Meter with Air Velocity

Representative image only.
Fluke Mfr # FLUKE-975V – Item # EW-86570-12
Five powerful tools in one rugged, easy-to-use, handheld device
  • Store up to 2500 readings for later analysis
  • Calculates dewpoint, wet bulb temperature, % outside air, and air flow
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Air Velocity (ft/min)3000
  • Min Air Velocity (ft/min)50
  • Air Velocity Resolution1 ft/min
  • Air Velocity Accuracy±4% or 4 ft/min (whichever is greater)
  • Max Air Volume (CFM)140000
  • Min Air Volume (CFM)0
  • Volume Resolution1 CFM
  • Number Of Temperature Channels1
  • Min Temperature (° F)-5
  • Max Temperature (° F)140
  • Min Temperature (° C)-20
  • Max Temperature (° C)60
  • Temperature Accuracy±1.98°F (1.1°C) <5°C, ±1°F (0.5°C) from 5 to 40°C, ±1.62°F (0.9°C) >40°C
  • Temperature Resolution0.1°F (0.1°C)
  • Max RH (%)90
  • Min RH (%)10
  • RH Resolution1% RH
  • RH Accuracy±2%
  • Min Dew Point (° F)-47
  • Max Dew Point (° F)135
  • Min Dew Point (° C)-44
  • Max Dew Point (° C)57
  • Dew Point Resolution0.1°F (0.1°C)
  • Dew Point Accuracy±1°C (RH >40%), ±2°C (RH 20 to 40%), ±4°C (RH < 20%)
  • Min Wet Bulb Temperature (° F)3
  • Max Wet Bulb Temperature (° F)135
  • Min Wet Bulb Temperature (° C)-16
  • Max Wet Bulb Temperature (° C)57
  • Wet Bulb Temperature Resolution0.1°F (0.1°C)
  • Wet Bulb Temperature Accuracy±1.2°C (RH > 20%) or ±2.1°C (RH < 20%)
  • Data LoggingYes
  • Data Storage (samples)25000
  • Width (in)4 1/2
  • Height (in)2
  • Length (in)11 1/4
  • BatteryRechargeable Li-Ion (primary), three AA (backup)
  • DescriptionIndoor Air Quality Meter with Air Velocity
  • Warranty2 year
Two year warranty

Key Features

  • Store up to 2500 readings for later analysis
  • Calculates dewpoint, wet bulb temperature, % outside air, and air flow
  • 2 year warranty

More About this Item

Use this meter to optimize HVAC systems to minimize costs and increase occupant satisfaction and productivity. Unit will simultaneously display temperature, humidity, CO, and CO2. Datalogging feature will record 99 single-point readings or can be set to continuously monitor up to 25,000 records, leaving the technician free to perform other duties. A keypad lockout prevents unauthorized tampering.

Available for sale in the United States and Canada only.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat