Fluke BT520ANG Standard Battery Analyzer with Angled Tip Test Probes

Representative image only.
Fluke Mfr # FLUKE-BT520ANG – Item # EW-20037-51
Intuitive easy-to-use analyzers reduce battery testing complexity
  • Battery resistance, AC/DC voltage and current, ripple voltage, frequency and battery temperature functions allow quick assessment of battery conditions
  • Automatic or manual sequence measurement modes allow the testing of battery strings with automatic measurement storage
  • Unit automatically captures all measured values during testing, providing on the-go analysis capability
  • Intuitive user interface includes visual and audio feedback
  • Threshold comparison function allows you to configure multiple reference values for resistance and voltage
  • Enhanced data analysis capability allows you to quickly compare trends, analyze results, and create reports with included battery management software
  • Comes included with standard and angled test probes
  • 3 year warranty

PRODUCT OPTIONS

$6,987.99USD / Each
sign in for your price.

SPECS & DESCRIPTION

Specifications & Description

  • DC Max (Volts)600
  • Height (in)4 1/18;8.66141732283465
  • DC Voltage Accuracy0.09 % + 5
  • DC Current Accuracy0.09% + 5
  • AC Max (Volts)600
  • Ac Voltage Accuracy2% + 10
  • AC Voltage Ripple600 mV, 6000 mV
  • Frequency Max (Hz)500
  • Frequency Accuracy0.5 % + 8
  • InterfaceUSB mini
  • Battery Resistance (MΩ)3 to 3000 mΩ
  • Battery Resistance Accuracy1% + 68 at 3 mΩ, 0.8% + 12 at 30 mΩ, 0.8% + 6 at 300 and 3000 mΩ
  • Safety Rating600 V CAT III
  • Power7.4 V 3000 mAh lithium-ion battery
  • Width (in)4
  • Depth (in)2
  • Width (cm)10.3
  • Height (cm)22
  • Depth (cm)5.8
  • DescriptionStandard Battery Analyzer with Angled Tip Test Probes
  • Warranty3 Years
3 Year Warranty

Includes

4-wire test pin set, BTL10 basic test lead set, TL175 TwistGuard™ test leads with adapter, BTL20 intelligent test probe set with extender, BTL20ANG intelligent test probe set with extender and angled tips, lithium-ion battery, AC charger, standard 1 m mini-b USB cable, shoulder strap, belt strap, magnetic hanging strap, Fluke® battery management CD, soft carrying case, two spare fuses, and 100 paper battery tags.

Key Features

  • Battery resistance, AC/DC voltage and current, ripple voltage, frequency and battery temperature functions allow quick assessment of battery conditions
  • Automatic or manual sequence measurement modes allow the testing of battery strings with automatic measurement storage
  • Unit automatically captures all measured values during testing, providing on the-go analysis capability
  • Intuitive user interface includes visual and audio feedback
  • Threshold comparison function allows you to configure multiple reference values for resistance and voltage
  • Enhanced data analysis capability allows you to quickly compare trends, analyze results, and create reports with included battery management software
  • Comes included with standard and angled test probes
  • 3 year warranty

More About this Item

These Fluke 500 series battery analyzers are designed for maintenance, troubleshooting and performance testing of individual stationary batteries and battery banks used in critical battery back-up applications. Analyzers provide high performance, high accuracy, reliable test results to help ensure your batteries are in top operating condition. Units feature a wide range of battery test functions from DC voltage and resistance tests to full condition testing using an automated string function test, along with an integrated infra-red test probe temperature measurement system.

The intuitive user-interface makes these analyzers easy to set up and operate, and the compact rugged design withstands challenging environments. The included PC software allows you to quickly generate PDF reports that include analysis graphics and data tables, or email formats (model BT521 and BT521ANG) with the csv file on the mobile app. Models BT521 and BT521ANG also feature wireless communication.

Available for sale in the United States and Canada only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat