Fluke Calibration 1529 Precision Chub 4-Channel Thermometer; 2-PRT, 2 Thermocouple Probe

Representative image only.
Fluke Calibration Mfr # 1529-156 – Item # EW-93202-00
Display four channels with eight user-selected fields
  • Accuracy of ±0.002°F (±0.004°C) with RTD probe
  • Display four channels with eight user-selected data fields
  • Logs up to 8000 readings with time and date stamps on intervals from 0.1 sec-60 min
  • Reference-grade quiality and accuracy
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeMulti-Parameter
  • Number Of Probe Channels4
  • Types Of Probes AcceptedThermocouple, Thermistor, RTD
  • Min Temperature (° C)-270
  • Max Temperature (° C)1900
  • AccuracyThermocouple: ±0.07° to 0.15°C; Thermistor: ±0.0025° to 0.025°C; RTD: ±0.004° to 0.024°C
  • Resolution0.0001°
  • Display Type1.3\" Display
  • Power (VAC)110 to 240
  • Power (Hz)50/60 Hz
  • DescriptionPrecision Chub 4-Channel Thermometer; 2-PRT, 2 Thermocouple Probe
  • Warranty2 year
Two year warrantyISO9001:2000 Certified SupplierITS-90NIST Traceable Calibration

Key Features

  • Accuracy of ±0.002°F (±0.004°C) with RTD probe
  • Display four channels with eight user-selected data fields
  • Logs up to 8000 readings with time and date stamps on intervals from 0.1 sec-60 min
  • Reference-grade quiality and accuracy
  • 2 year warranty

More About this Item

Use this high-accuracy thermometer to read up to four different sensors simultaneously. Display up to eight user-selected data fields such as averages, standard deviations and spreads, probe type and serial number, T1-T2 functions, date, time and battery power levels. Save up to 10 screen configurations for easy recall. Line or battery powered, ideal for both benchtop and on-site readings. Push-button front panel brings up a simple menu that guides you through setup. Choose probe coefficients, sample intervals, communication settings, password protection, and more. RS-232 port allows data download to a computer or printer—order advanced software and printer below. What's included: battery, battery charger, basic software and cable

Available for sale in the United States and Canada only.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat