Fluke Calibration 1586A/1DS 120 Super-Daq Scanner with Multiplexer Module

Representative image only.
Fluke Calibration Mfr # 1586A/1DS 120 – Item # EW-93201-21
Offers best-in-class temperature measurement accuracy
  • Large color display allows real-time trending and charting of up to four channels simultaneously
  • Scan, monitor, measure, or function as a digital multimeter with a single instrument
  • Store data and setup files through an external USB drive or internally up to 75,000 time-stamped readings on the 20 MB memory
  • Unit accepts up to two modules for a total of 40 input channels—mix or match a second module to suit your needs
  • PRTs, thermocouples and thermistors are easily connected/disconnected with the multiplexer module

PRODUCT OPTIONS

$5,599.80USD / Each
$6,222.00USD / Each

$70.00 - $546.00USD / Each

for an additional
$70.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeRTD
  • Number Of Probe Channels1
  • Types Of Probes AcceptedRTD
  • Min Temperature (° C)-200
  • Max Temperature (° C)1200
  • Accuracy±0.005°C
  • Memory Capacity75000 data points
  • Power (VAC)115
  • Power (Hz)60Hz
  • DescriptionSuper-Daq Scanner with Multiplexer Module

Key Features

  • Large color display allows real-time trending and charting of up to four channels simultaneously
  • Scan, monitor, measure, or function as a digital multimeter with a single instrument
  • Store data and setup files through an external USB drive or internally up to 75,000 time-stamped readings on the 20 MB memory
  • Unit accepts up to two modules for a total of 40 input channels—mix or match a second module to suit your needs
  • PRTs, thermocouples and thermistors are easily connected/disconnected with the multiplexer module

More About this Item

Feature details of the Fluke Calibration 1586A Super-DAQ precision temperature scannerThe Fluke Calibration 1586A Super-DAQ precision temperature scanner is the most accurate system on the market. These data acquisition systems can be used as measurement devices, data loggers, calibrators, scanners, or DMMs—all at scan speeds up to 10 channels per second!
Easily view data and measurements on the color display including average, standard deviation, minimum, maximum, peak-to-peak, rate of change, and history without connection to a PC and expensive software.
The Super-DAQ temperature scanner base stores over 75,000 time-stamped readings, and allows you to easily move data and setup files to a PC for analysis using a USB flash drive or LAN network. Two levels of data security prevent unauthorized users from tampering with test data and setup files—especially important to industries that are regulated by government agencies where data traceability is required.
Each Super-DAQ scanner base can be paired with up to two modules. We've made selecting components and purchasing easy by including one 20-channel module with the scanner. You can mix or match a second module kit for up to 40 measurement channels that suits your needs

The multiplexer module uses innovative current reversal to improve PRT/RTD measurement accuracy to ±0.005°C. The module stacks easily on top of the Super-DAQ base and accepts up to 20 mini-jack thermocouples or ten 4-wire gold-plated PRT/thermistor sensors.

What's included: Super-DAQ base unit includes: USB cord, line cord, software, and user manual. The multiplexer module kit is made up of the module, adapter card, and interface cable.

Available for sale in the United States and Canada only

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat