Fluke Calibration 1621A-H Thermohygrometer Kit , High Accuracy

Representative image only.
Fluke Calibration Mfr # 1621A-H-156 – Item # EW-37852-36
Monitor and record conditions throughout your entire facility
  • Up to sixteen easily modified displays can be stored and recalled at the touch of a single button
  • Built-in RS-232 interface
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)0
  • Max RH Range (%)100
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±0.225°F from 60.8° to 72.5°F (±0.125°C from 16° to 24°C)
  • Display TypeLCD
  • Mounting TypeWall
  • Data LoggingYes
  • Power (VDC)12
  • Height (in)4 29/32
  • Width (in)8 19/64
  • Depth (in)2
  • DescriptionThermohygrometer Kit , High Accuracy
  • Warranty1 year
1 Year Warranty

Key Features

  • Up to sixteen easily modified displays can be stored and recalled at the touch of a single button
  • Built-in RS-232 interface
  • 1 year warranty

More About this Item

Easily monitor and record conditions throughout your entire facility
The DewK meter accepts inputs from up to two sensors, which may be mounted directly on the unit or remotely (up to 100 feet away). All DewK sensors come with NVLAP accredited certificates of calibration for both temperature and humidity, complete with data and NIST traceability. Network as many DewKs as you want with the built-in Ethernet RJ45 jack, multiple units can be monitored from the same screen using the optional LogWare III client-server software. The Ethernet functionality also gives you the ability to remote connect over the internet, so you can monitor critical conditions while you’re away. The DewK is also available with wireless through an RF modem up to 100 ft away.

Available for sale in the United States and Canada only.

Whats Included: DewK probe, wall-mount bracket, RS-232 cable, and NIST-traceable calibration report supplied by the manufacturer and 2627 probe kit (includes probe, wall-mount bracket, 25-foot extension cable and case), and LogWare III.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat