Fluke Calibration 2700G-BG100K Reference Pressure Gauge, 15 psi

Representative image only.
Fluke Calibration Mfr # 2700G-BG100K – Item # EW-16105-89
Get precise pressure measurement up to 10,000 psi
  • Accuracy to ±0.02% full-scale
  • Easy-to-read 5 1/2 digit display with bar graph
  • Rugged construction for reliable performance
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Pressure15 psi (1 bar)
  • Min Pressure–15 psi (-1 bar)
  • Pressure Resolution0.001 psi (0.0001 bar)
  • Pressure Accuracy±0.02 % FS
  • Burst Pressure45 psi (3 bar)
  • Display Type5 1/2 digits, 5/8\" (16.53 mm) high 20-segment bar graph, 0 to 100%
  • Connections1/4\" NPT (external supply port and test port)
  • Width (in)5
  • Height (in)1 1/2
  • Length (in)4 1/2
  • Width (cm)12.7
  • Height (cm)3.7
  • Length (cm)11.4
  • Batteries3 x AA batteries
  • Battery life75 hours
  • DescriptionReference Pressure Gauge, 15 psi
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Accuracy to ±0.02% full-scale
  • Easy-to-read 5 1/2 digit display with bar graph
  • Rugged construction for reliable performance
  • 1 year warranty

More About this Item

The 2700G series of reference pressure gauges is ideal for calibrating pressure measurement devices such as pressure gauges, transmitters, transducers, and switches. They can also be used as a check standard or provide process measurements with data logging. When combined with the 700HTPK or 700PTPK pump kits (both sold separately), you have a complete portable pressure testing solution for pressures up to 600 psi or 10,000 psi respectively.

Available for sale in the United States and Canada only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat