Fluke Calibration 2739928 Thermistor Probe; 1/16" Dia x 1" L, Bare Wire

Representative image only.
Fluke Calibration Mfr # 5611A-11-B – Item # EW-90450-10
  • 1 year warranty

PRODUCT OPTIONS

$1,045.00USD / Each
Time to recalibrate?
for an additional
$520.00USD / Each
for an additional
$593.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Probe TypeThermistor
  • Min Temperature (° F)32
  • Max Temperature (° F)212
  • Min Temperature (° C)0
  • Max Temperature (° C)100
  • Temperature Accuracy±0.018°F (±0.01°C)
  • Connector TypeStripped Wire
  • Sheath Diameter (in)0.0625
  • DescriptionThermistor Probe; 1/16\" Dia x 1\" L, Bare Wire
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

5611A Series – Silicone-coated secondary thermistor probes: With a diameter at the tip of just 1.5 mm ( 1/16”), the 5611A''s tip has the smallest diameter of any of our secondary reference thermistors and can fit nearly anywhere. Its faster response time, flexible sheath, and silicone coating make the 5611A great for use in many applications. However, applications involving silicone oil could damage the thermistor and should be avoided.

Available for sale in the United States and Canada only.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat