Fluke Calibration 3003720 Industrial PRT Probe, 9" , B-Wire

Representative image only.
Fluke Calibration Mfr # 5627A-9-B – Item # EW-90450-90
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Probe TypePRT/RTD
  • Min Temperature (° F)-328
  • Max Temperature (° F)788
  • Min Temperature (° C)-200
  • Max Temperature (° C)420
  • Temperature Accuracy±0.089°F (±0.046°C)
  • Connector TypeStripped Wire
  • Sheath Diameter (in)0.25
  • DescriptionIndustrial PRT Probe, 9\" , B-Wire
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

5627A Series – Precision industrial PRT/RTD probes: One of the best features of this sensor is that it conforms to the standard 385 curve, letting you use your DIN/IEC RTD meters fully. Manufactured using a coil suspension element design for increased shock and vibration resistance. It has a mineral-insulated sheath with a minimum bend radius of 19 mm (3/4-inch) for flexibility and durability.

Available for sale in the United States and Canada only.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat