Fluke Calibration 6531-40M Digital Deadweight Tester; 600 to 6000 psi

Representative image only.
Fluke Calibration Mfr # 6531-40M – Item # EW-16106-53
Get the precision and convenience of continuous real-time digital measurements!
  • Sets and reads any pressure value directly in any unit of measure, without moving weights
  • On-board AutoTest™ function lets you quickly define test points and adjust settings
  • Built-in filling and priming system
  • Interface with a PC or laptop for automated data acquisition
  • AutoRange function optimizes measurement and safety features

PRODUCT OPTIONS

$28,490.00USD / Each
sign in for your price.
Time to recalibrate?
for an additional
$175.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Operating Humidty Range0 to 70% RH
  • Max Pressure6000 psi (40 MPa)
  • Min Pressure600 psi (4 MPa)
  • Pressure ResolutionDefault: 0.01% of active range. User adjustable to 1 ppm of Q-RPT maximum or 10 ppm of active AutoRange, whichever is larger.
  • OutputRS-232 (CM1, COM2)
  • ConnectionsDH500 female. Note: DH500 is a gland and collar type fitting for 1/4" (6 mm) coned and left-hand threaded tubes.
  • Width (in)13 1/4
  • Height (in)14
  • Length (in)16
  • Width (cm)33.6
  • Height (cm)37.1
  • Length (cm)41.4
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionDigital Deadweight Tester; 600 to 6000 psi

Includes

two 12 VDC power packs, vacuum fill kit, test connection adapters, and NIST-traceable calibration report supplied by the manufacturer.

Key Features

  • Sets and reads any pressure value directly in any unit of measure, without moving weights
  • On-board AutoTest™ function lets you quickly define test points and adjust settings
  • Built-in filling and priming system
  • Interface with a PC or laptop for automated data acquisition
  • AutoRange function optimizes measurement and safety features
  • Low torque variable volume allows for pressure generation up to 30,000 psi with minimal physical effort
  • Compact and transportable—rechargeable battery pack for 8 hours of field operation
  • Switch Q-RPT ranges in seconds, eliminating piston-cylinder changes
  • No weights to load and unload; no minimum increment limited by smallest mass
  • Level, vibration, gravity, or temperature conditions will not affect readings

More About this Item

The E-DWT-H electronic deadweight tester generates and measures pressure for a variety of precision pressure calibration and testing applications. This system combines a high-performance electronic reference pressure monitor and manually operated pressure generation and control hardware in a single compact package. The electronic reference pressure monitor portion of the instrument can be controlled locally by the operator using the front panel display and keypad, or remotely via computer using ASCII character command strings over an RS-232 interface.

The 6531 models feature a single quartz reference pressure transducer (Q-RPT) that provides percent of reading performance from 10 to 100% of device full scale. The 6532 models feature a second Q-RPT that improves workload coverage with percent of reading performance from 1 to 100% of device full scale.

E-DWT-H testers comes with everything you need to perform high-level hydraulic testing right out of the box, including a vacuum fill kit to eliminate air pockets while filling and a test station adapter for mounting test devices without tape or wrenches.

Available for sale in the United States and Canada only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat