Fluke Calibration 7109A-P-156 Portable Bath, -25 to 140°C, with Process Electronics, 115 VAC

Representative image only.
Fluke Calibration Mfr # 7109A-P-156 – Item # EW-16108-47
Increase efficiency and reduce production downtime
  • Calibrate up to four sanitary temperature sensors at a time—not just one
  • Wide temperature range covers most clean-process operations
  • Display accuracy of ±0.1°C provides 4:1 test uncertainty ratio (TUR) for critical applications
  • Cleanroom compatible—stainless steel case is rustproof and withstands sterilizing chemicals
  • Easy to transport, even with one hand
  • 1 year warranty

PRODUCT OPTIONS

$15,061.00USD / Each
sign in for your price.

$343.00 - $416.00USD / Each

for an additional
$343.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)284
  • Min Temperature (° F)-13
  • Heat-up Rate–25 to 25°C: 35 minutes25 to 140°C: 55 minutes
  • Cooling Rate140 to 25°C: 45 minutes25 to -25°C: 75 minutes
  • Stability0.01°C
  • Width (in)9 1/2
  • Height (in)15
  • Depth (in)6
  • Length (in)15 3/4
  • Width (cm)24.2
  • Height (cm)38.2
  • Depth (cm)15.4
  • Length (cm)40
  • Power (VAC)115
  • DescriptionPortable Calibration Bath, -25 to 140°C, 115 VAC
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneCanadian Standards Association

Includes

USB cable, probe access cover, transport tank cover, clamp-on ferrite, DIN connector, test lead kit, power cord, and calibration certificate provided by the manufacturer.

Key Features

  • Calibrate up to four sanitary temperature sensors at a time—not just one
  • Wide temperature range covers most clean-process operations
  • Display accuracy of ±0.1°C provides 4:1 test uncertainty ratio (TUR) for critical applications
  • Cleanroom compatible—stainless steel case is rustproof and withstands sterilizing chemicals
  • Easy to transport, even with one hand
  • 1 year warranty

More About this Item

These portable baths increase efficiency and reduce downtime with twice the accuracy of other calibrators in its class. Calibrate up to four Tri-Clamp® sanitary temperature sensors at a time, more for smaller or flangeless sensors, and bring the bath to your process to save production downtime.
Choose from two temperature ranges to cover your application needs. Models with process electronics include accessories for connecting an external reference probe.

Available for sale in the United States and Canada only.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat