Fluke Calibration 9100S-A Handheld Dry-Well Temperature Calibrator with block A

Representative image only.
Fluke Calibration Mfr # 9100S-A-156 – Item # EW-90910-00

$2,185.00USD / Each
Time to recalibrate?
for an additional
$272.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)707
  • Min Temperature (° F)95
  • Stability±0.4°F (±0.2°C)
  • Display Type4-digit LED, 0.375 in H
  • Display Resolution0.1°F (0.1°C)
  • Display Accuracy±0.5°C from 33 to 100°C; ±1°C from 100 to 300°C
  • Width (in)2
  • Height (in)6
  • Length (in)4 1/2
  • Width (cm)5.1
  • Height (cm)15.2
  • Length (cm)11.4
  • Power (VAC)115
  • Power (Hz)50/60
  • DescriptionHandheld Dry-Well Temperature Calibrator with block A
NIST Traceable Calibration

More About this Item

Model 9100S-A & -B has a range to 707°F (375°C) and are perfect for checking RTDs, thermocouples, and small bimetal thermometers in the field. Compare the reading of your device to the display temperature or to external reference, and the difference is the error in your device. With a proprietary Hart Scientific temperature controller, the 9100S has a display resolution of 0.1 degrees. Display accuracy ranges from ±0.25°C to ±0.5°C and stability ranges from ±0.07°C to ±0.3°C, depending
on set-point temperature. Temperature stabilization occurs in just five minutes.

ACCESSORIES

Add Optional Accessories

REVIEWS

Q&A

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Q:

    We need to calibrate our thermometers for 32 degree F (cold) and 212 degree F (hot). Can you recommend a thermometer calibrator for this range? Thanks
    Asked on 12/6/2010 by Mohammad from Stockton, CA

    1 answer

    • STAFF EXPERT

      A:

      A calibrator similar to this unit for your temperature range is the 90910-24.

      Answered on 12/8/2010 by Josh from Technical Support
  • Q:

    Is 92 to 572 degree F the only temperature range for this product? I am interested in -10 to 150 degree F temperature calibration range.
    Asked on 2/24/2010 by SB from Scottsdale, AZ

    1 answer

    • STAFF EXPERT

      A:

      The lower range dry well unit is part number 90910-24, but the temperature range for this unit only goes down to 14F.

      Answered on 2/25/2010 by Jen from Technical Support
Displaying questions 1-2

Do you have a question about this product? 

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat