Fluke Calibration 9140-B-156 Dry-Well Calibrator, 95 to 662°F/Insert B

Representative image only.
Fluke Calibration Mfr # 9140-B-156 – Item # EW-16101-53
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DescriptionDry-Well Calibrator, 95 to 662°F/Insert B
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

These new units beat every other comparable dry-well in the industry in performance, size, weight, convenience, ease of calibration, software and price. In addition, the heating and cooling rate of each of these dry-wells is adjustable from the front panel, thermal switches can be checked by these units for actuation testing and multiple-hole inserts are available for a variety of probe sizes.

Choose one of three removable inserts sized from 1/16" to 1/2" diameter. Insert A handles a full range of probe sizes with a single well of each size. Insert B features two wells each of 3/8", 1/4" and 3/16" in diameter for doing comparison calibrations, and insert C has six 1/4" diameter wells for multiple probe calibrations.

FEATURES

  • Accuracy to ± 0.5 °C
  • RS232 and Windows® software included
  • Easy to recalibrate
  • Less than eight pounds

Available for sale in the United States and Canada only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat