Fluke Calibration P3022-7-P Deadweight Tester w/ Pump 400in H2O / 30 In Hg

Representative image only.
Fluke Calibration Mfr # P3022-INH20-P – Item # EW-68452-85
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DescriptionDeadweight Tester w/ Pump 400in H2O / 30 In Hg
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

The Pressurements Series of Pneumatic Deadweight Testers utilize the piston/cylinder design which provides exceptional precision, repeatability and stability. Provided in ranges from in H2O thru 2000 psi, these pneumatic instruments are accurate, easy to use and dependable.


All instruments can be fitted with an optional built-in hand pump or can operate from an external nitrogen source. Units are provided in a carrying case which makes them neat, compact and easily portable. The combined pressure/vacuum models provide exceptional versatility and can be supplied with a built-in pump that generates both pressure and vacuum (approximately 27 inHg/150 psi).

FEATURES

  • Accuracy better than 0.015% of reading (optional accuracy of 0.008% available)
  • Traceable to NIST with certification
  • 1 year guarantee against normal operating failure
  • 1/8, ¼, 3/8 and ½ NPT female adapters
  • Series 3 non-magnetic stainless steel weight masses
Standard accessories include: spare seals and instruction manual

Deadweights from Fluke Calibration can be gravity calibrated before shipment. Please provide your Davis representative with your longitude and latitude when ordering so this free calibration can be performed.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat