Fluke Calibration P5510 Comparison Test Pump, -15 to 300 psi

Representative image only.
Fluke Calibration Mfr # P5510-2M – Item # EW-16115-08
Precise pressure control and media versatility make important calibrations easy
  • Quality needle valve and screw press provide fine control
  • Adaptable to any facility or laboratory by operating with a wide variety of media
  • Choose between bench mounting and portable designs
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Pressure300 psi
  • Min Pressure-15
  • Width (in)24
  • Height (in)7
  • Depth (in)13
  • Width (cm)9.5
  • Height (cm)18
  • Depth (cm)33
  • Description Comparison Test Pump, -15 to 300 psi
  • Warranty1 Year
1 Year Warranty

Key Features

  • Quality needle valve and screw press provide fine control
  • Adaptable to any facility or laboratory by operating with a wide variety of media
  • Choose between bench mounting and portable designs
  • 1 year warranty

More About this Item

Available for sale in the United States and Canada only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat