Fluke FEV100/TY1 Test Adapter for Electric Vehicle Charging Station with Type 1 Connector and Cable

Representative image only.
Fluke Mfr # FLK-FEV100/TY1 – Item # EW-39749-70
Reliably test the functionality and safety of electrical vehicle charging stations
  • Test the safety of electric vehicle AC charging stations (EVSEs) without the need to bring an electric vehicle onsite
  • Stay protected from and check risk of electric shock with GFCI testing
  • Ensure an EVSE is working properly after install, during periodic maintenance, or while troubleshooting
  • IP54 rating lets you perform tests in wet and dusty environments without worry
  • 3 year warranty

$1,199.99USD / Each
sign in for your price.

SPECS & DESCRIPTION

Specifications & Description

  • DisplayNone
  • MemoryNone
  • MeasurementGrounding system pre-test, Phase indicator, CP state simulation for control pilot, CP error “E” simulation, GFCI ground fault circuit interrupter test, Fault voltage test in normal conditions and during GFCI test, PE error simulation, Measurements on live conductors and on PE ground conductor, Test of control pilot CP signal
  • Safety RatingIEC 61010-1 Pollution Degree 2, IEC 61010-2-030, IP54, and SAE J1772 compliant to North American standards.
  • PowerInput voltage: UL1/N = 120 V, UL2/N = 120 V, UL1/L2 = 208 V, 60 Hz (three-phase system) or UL1/N = 120 V, UL2/N = 120 V, UL1/L2 = 240 V, 60 Hz (single-phase system)
  • Width (in)4.33
  • Height (in)8.66
  • Depth (in)1.77
  • Width (cm)11
  • Height (cm)22
  • Depth (cm)4.5
  • DescriptionFEV100/TY1 Test Adapter for Electric Vehicle Charging Station with Type 1 Connector and Cable
  • Warranty3 Years
3 Year Warranty

Includes

Test adapter, Type 1 connector and cable, and soft carrying case.

Key Features

  • Test the safety of electric vehicle AC charging stations (EVSEs) without the need to bring an electric vehicle onsite
  • Stay protected from and check risk of electric shock with GFCI testing
  • Ensure an EVSE is working properly after install, during periodic maintenance, or while troubleshooting
  • IP54 rating lets you perform tests in wet and dusty environments without worry
  • 3 year warranty

More About this Item

Test the safety and performance of electric vehicle charging stations (EVSEs) with the Fluke® FEV100 test adapter. This test adapter simulates the presence of an electrical vehicle to conduct tests in combination with appropriate test instruments. The FEV100 is compatible with the Fluke portfolio of test and measurement tools such as a digital multimeter or oscilloscope.

Safely perform a variety of tests including ground fault checks, insulation of wires, measuring voltage, and duty cycle to see max current available for charging all with one adapter. There is no need to bring an electric vehicle onsite for EVSE troubleshooting; this adapter acts as an electric vehicle when connected to an EVSE for easy performance and maintenance testing. The included connector assembly is the interface for type 1 socket outlets or J plugs on a level 2 charging station.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat