Fluke FLK-729 30G FC 30 PSI, 2 BAR Automatic Pressure Calibrator with FC

Representative image only.
Fluke Mfr # FLK-729 30G FC – Item # EW-16108-40
Simplify the pressure calibration process
  • Rugged, portable pressure calibrator ideal for field use
  • Effortless calibration with built-in test templates
  • Built-in HART communication capabilities
  • Accurate results with internal pump and fine-pressure adjustment
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Measurement (VDC)30
  • Min Measurement (VDC)0
  • Max Measurement (mA)24
  • Min Measurement (mA)0
  • Current Accuracy (mA)0.01 % ±2 LSD
  • Voltage Accuracy (VDC)0.01 % ±2 LSD
  • Max Temperature (° F)302
  • Min Temperature (° F)-58
  • Temperature Resolution (° F)0.01 °C (0.01 °F)
  • Temperature Accuracy±0.1 °C (0.2 °F) ±0.25 °C (±0.45 °F)
  • Operating Temperature Range0 °C to 50 °C
  • Operating Humidty Range≤90 % RH (at 10 °C to 30 °C)
  • Max Pressure30 psi
  • Min Pressure-12 psi
  • Pressure Resolution0.0001 psi
  • Pressure Accuracy0.01 % ±2 LSD
  • Width (in)11
  • Height (in)2 3/4
  • Length (in)6 51/64
  • Width (cm)27.97
  • Height (cm)7
  • Length (cm)17.27
  • BatteriesLithium-ion battery
  • DescriptionAutomatic Pressure Calibrator, 30 psi, 2 bar; with Fluke Connect™
  • Warranty3 Years
3 Year WarrantyConformite EuropeenneIP54 Rated

Key Features

  • Rugged, portable pressure calibrator ideal for field use
  • Effortless calibration with built-in test templates
  • Built-in HART communication capabilities
  • Accurate results with internal pump and fine-pressure adjustment
  • 3 year warranty

More About this Item

Fluke series 729 automatic pressure calibrators are designed to provide fast and accurate results with ease. The internal electric pressure pump provides quick pressure generation and regulation with automatic internal fine-pressure adjustment for precise results. The Fluke 729 series automatically tests multiple pressure points and automatically documents the results.
Large, bright, color graphical display allows for up to three measurements to be seen at once. Measure, source, and simulate mA signals on transmitter outputs. In addition, the pressure calibrators feature 24 V loop power for powering transmitters for tests, and the capability to measure 0 to 30 VDC. Temperature measurement is also possible with this calibrator, with the use of the optional 720RTD probe model 16107-97 (sold separately).
The units with Fluke Connect® compatibility save time by wirelessly syncing measurements using the Fluke Connect app. This app can eliminate data entry errors by saving data directly from the calibrator. Remote monitoring is accessible with Fluke Connect capability, making the calibration process even more effortless.
Obtain accurate results by uploading and managing results with the optional DPCTrack2™ calibration management software model 30008-83 (sold separately). This makes managing the calibrator and data simple, while also creating scheduled tests and reports.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat