Fluke IB376K 376 FC True-rms Clamp Meter Plus Insulated Hand Tools Starter Kit

Representative image only.
Fluke Mfr # IB376K – Item # EW-20036-49
Innovative, versatile, and wireless diagnostic tools with increased performance and flexibility
  • Log and trend measurements, and pinpoint intermittent faults
  • Capture measurements outside the arc flash zone with Bluetooth® connectivity to your Apple or Android devices
  • Transmit results wirelessly via the Fluke Connect® Measurements app
  • Read measurements on your phone at a safe distance, requiring less Personal Protective Equipment (PPE)
  • Create and share reports from the field via email, or converse in real-time with ShareLive™ video calls
  • CAT IV-600V, CAT III-1000 V safety rating
  • Comes with a hand tool starter kit
  • 3 year warranty

PRODUCT OPTIONS

$715.49USD / Each
$794.99USD / Each
CONSIDER ALTERNATIVE…

SPECS & DESCRIPTION

Specifications & Description

  • DC Max (Volts)1000
  • DC Voltage Accuracy1% ±5 digits
  • DC Max (amps)1000
  • DC Current Accuracy2% ±5 digits
  • AC Max (Volts)1000
  • Ac Voltage Accuracy1.5% ±5 digits (20 Hz to 500 Hz)
  • AC Max (amps)1000
  • AC Current Accuracy2% ±5 digits (10 Hz to 100 Hz), With iFlex® probe: 3% ±5 digits (5 Hz to 500 Hz)
  • Resistance Max (Ω)60000
  • Capacitance Max (mF)1
  • Capacitance Accuracy1% ±4 digits
  • Frequency Min (Hz)5
  • Frequency Max (Hz)500
  • Frequency Accuracy0.5% ±5 digits
  • Resistivity Accuracy1% ±5 digits
  • ContinuityYes
  • True RmsYes
  • Current Frequency5 to 500 Hz
  • DisplayBacklit
  • Safety RatingCAT III 1000V, CAT IV 600V
  • Power2 AA Batteries
  • Width (in)3.3
  • Height (in)9.8
  • Depth (in)1.7
  • Width (cm)8.5
  • Height (cm)24.9
  • Depth (cm)4.5
  • DescriptionIB376K 376 FC True-rms Clamp Meter Plus Insulated Hand Tools Starter Kit
  • Warranty3 Years
3 Year WarrantyCanadian Standards Association

Includes

Meter, 18-inch iFlex® flexible current probe, magnetic hanging strap, soft carrying case, test leads, two AA alkaline batteries, coated instruction card, saftey information sheet, and insulated hand tools starter kit (3 slotted screwdrivers, 2 Philips screwdrivers, 2 pliers. and roll up pouch).

Key Features

  • Log and trend measurements, and pinpoint intermittent faults
  • Capture measurements outside the arc flash zone with Bluetooth® connectivity to your Apple or Android devices
  • Transmit results wirelessly via the Fluke Connect® Measurements app
  • Read measurements on your phone at a safe distance, requiring less Personal Protective Equipment (PPE)
  • Create and share reports from the field via email, or converse in real-time with ShareLive™ video calls
  • CAT IV-600V, CAT III-1000 V safety rating
  • Comes with a hand tool starter kit
  • 3 year warranty

More About this Item

Fluke® 370 FC wireless series clamp meters offer True RMS AC voltage and current measurements. Depending on model, the meters can measure up to 1000 V and 1000 A or 600 V and 600 A. The iFLEX® flexible current probe (included with 376 FC, must be ordered separately for 374 FC and 375 FC) expands the AC current measurement range to 2500 A while providing increased display flexibility, and the ability to measure awkward-sized conductors and access wires. All three clamps are now part of the Fluke Connect® family of wireless test tools, allowing users to automatically transmit data to their phone.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat