Fluke ii900 Sonic Industrial Imager with 1 Yr Premium Care

Representative image only.
Fluke Mfr # FLUKE-II900/FPC – Item # UX-20051-25
Turn sound waves into real-time images to locate leaks with ease
  • Quickly detect leaks in noisy or hard to reach environments
  • Easily view leaks on a large 7” LCD touch screen with overlaid SoundMap™
  • Reduce leak detection time and energy costs by accurately scanning large areas
  • Rugged IP40 unit rating with IP51 sensor head rating — ideal for industrial applications
  • 2 year standard warranty
  • One year of premium care provides coverage above and beyond the original warranty

PRODUCT OPTIONS

$25,427.99USD / Each
sign in for your price.

SPECS & DESCRIPTION

Specifications & Description

  • Decibel (Db) Low Range (dB)16
  • Decibel (Db) High Range (dB)120
  • AccuracyDetects 0.005 CFM leak at 100 psi from up to 10 meters
  • ComplianceIEC 61010-1 and IEC 61326-1
  • OutputUSB
  • MemoryInternal memory with capacity for 999 picture files or 20 video files
  • Display7" LCD touchscreen with backlight
  • Battery Type2 Lithium-ion smart battery packs (included)
  • Length (in)2 43/64
  • Height (in)7 5/16
  • Width (in)12 43/64
  • Length (cm)6.8
  • Height (cm)18.6
  • Width (cm)32.2
  • DescriptionSonic Industrial Imager with 1 Yr Premium Care
  • Warranty2 year Standard + 1 year Premium Care
Two year warranty

Key Features

  • Quickly detect leaks in noisy or hard to reach environments
  • Easily view leaks on a large 7” LCD touch screen with overlaid SoundMap™
  • Reduce leak detection time and energy costs by accurately scanning large areas
  • Rugged IP40 unit rating with IP51 sensor head rating — ideal for industrial applications
  • 2 year standard warranty
  • One year of premium care provides coverage above and beyond the original warranty

More About this Item

Effectively detect and pinpoint leaks of compressed air, vacuum, steam, or other gases with the Fluke ii900 Sonic Industrial Imager. This leak detector imager uses an array of ultrasonic microphones in combination with SoundMap™ technology blended over real images to provide an image of the leak.

The Fluke ii900 imager isolates the frequency of leaks or vacuums, allowing detection in noisy production environments or from a distance. With a large array of microphones, the imager can quickly scan a large area. The ultrasonic detection range allows for use indoors and outdoors as measurements are not dependent on ambient or gas temperatures.

Purchase a sonic industrial imager with one year of premium care to help reduce unplanned expenses and unexpected downtime. With premium care you get hassle-free, no-charge repair services including labor, parts, and priority shipping. Not only does premium care repair the instrument, one calibration and performance check are also included free of charge and the accessories that originally shipped with the unit will be replaced if they are found to be defective by the technicians.

Premium Care includes:
• Repair manufacturing defects • Annual calibration or performance test • Accident repair • Expedited calibration and repair • Expedited freight • Replacement of damaged accessories • Software updates • Priority tech support

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat