Fluke ii915/FPC Precision Acoustic Imager with 1 Yr Premium Care

Representative image only.
Fluke Mfr # FLUKE-II915/FPC – Item # UX-20051-26
An easy way to detect, locate and analyze partial discharge in one tool
  • MecQ™ mechanical scanning can detect bad bearings in conveyor systems before they worsen
  • Quick, simple partial discharge detection and PD testing
  • Reduce outages and increase uptime
  • Cut costs and save energy by finding and fixing PD
  • PDQ Mode to capture and analyze partial discharge
  • 2 year standard warranty
  • One year of premium care provides coverage above and beyond the original warranty

PRODUCT OPTIONS

$30,991.99USD / Each
sign in for your price.

SPECS & DESCRIPTION

Specifications & Description

  • Decibel (Db) Low Range (dB)4.4
  • Decibel (Db) High Range (dB)135.5
  • Resolution (dB)1280 x 800 (1,024,000 pixels)
  • Humidity Range10 to 95 % noncondensing
  • ComplianceIEC 61010-1; EC 61326-1: Portable Electromagnetic Environment IEC 61326-2-2 CISPR 11: Group 1, Class A; Class A Equipment (Industrial Broadcasting & Communication); 47 CFR 15 subpart B. This product is considered an exempt device per clause 15.103
  • OutputUSB-C for data transfer
  • Memory32 GB (>5000 pictures / >999 videos)
  • Display7" LCD with backlight, under-sunlight readable
  • Battery Type2 rechargeable lithium-ion (included)
  • Length (in)2 45/64
  • Height (in)7 19/64
  • Width (in)12 45/64
  • Length (cm)6.8
  • Height (cm)18.6
  • Width (cm)32.2
  • DescriptionPrecision Acoustic Imager with 1 Yr Premium Care
  • Warranty2 year Standard + 1 year Premium Care
Two year warranty

Includes

Acoustic imager, rechargeable battery pack, power supply, neck strap, hand strap, USB-C cable, acoustic sensor covers, and carry case.

Key Features

  • MecQ™ mechanical scanning can detect bad bearings in conveyor systems before they worsen
  • Quick, simple partial discharge detection and PD testing
  • Reduce outages and increase uptime
  • Cut costs and save energy by finding and fixing PD
  • PDQ Mode to capture and analyze partial discharge
  • 2 year standard warranty
  • One year of premium care provides coverage above and beyond the original warranty

More About this Item

The ii915 Precision Acoustic Imager is engineered to locate partial discharge, corona discharge, as well as gas and vacuum leaks. Partial discharge that goes unchecked can cause blackouts, fires, explosions, or death from arc flashes. Quickly scan the area or environment and get all the pictures or videos you need with the simple one button capture and large 7” touchscreen LCD. Without cumbersome secondary cables or devices, you have full mobility and greater flexibility to swap between detection of the leak/PD and fixing the leak/PD. With SoundSight™ technology, the ii915 translates the sounds that it hears into a visual representation so that you can quickly locate problem areas. The higher frequency capability of the ii915 allows for earlier detection to facilitate maintenance planning. The imager also features 32 GB memory, Wi-Fi, tripod mount, and replaceable batteries.

Purchase a precision acoustic imager with one year of premium care to help reduce unplanned expenses and unexpected downtime. With premium care you get hassle-free, no-charge repair services including labor, parts, and priority shipping. Not only does premium care repair the instrument, one calibration and performance check are also included free of charge and the accessories that originally shipped with the unit will be replaced if they are found to be defective by the technicians.

Premium Care includes:
• Repair manufacturing defects • Annual calibration or performance test • Accident repair • Expedited calibration and repair • Expedited freight • Replacement of damaged accessories • Software updates • Priority tech support

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat