Fluke MDA-550-III Motor Drive Analyzer with 1 Yr Premium Care, 4 Channels, 500 MHz

Representative image only.
Fluke Mfr # FLUKE-MDA-550/FPC – Item # UX-20051-28
Eliminate the hassle of setting up complex motor-drive troubleshooting measurements
  • Ensure critical data is captured automatically with preset measurement profiles
  • Reduce setup complexity with graphical step-by-step connection diagrams and guided testing
  • Quickly create reports to document troubleshooting and collaborative work with built-in report writing capabilities
  • Three powerful tools in one—motor-drive analyzer, waveform analyzer, and recording data logger
  • Safety rating of CAT IV-600 V/CAT III-1000 V
  • 3 year standard warranty
  • One year of premium care provides coverage above and beyond the original warranty

PRODUCT OPTIONS

$10,213.99USD / Each
sign in for your price.
Cole-Parmer Freeze Spray, 10 oz; 6/Pk
$76.50USD / Case of 6
$115.50USD / Case of 6

SPECS & DESCRIPTION

Specifications & Description

  • Channels4
  • ConnectivityUSB and Wi-Fi
  • Frequency Range (Function Generator)1.000 Hz to 500 MHz
  • Operating Modes (Trigger System)voltage, current, DC Bus voltage level and AC ripple, voltage and current unbalance and harmonics, voltage modulation, and motor shaft voltage discharges
  • Max Input Voltage (Vertical Deflection)1000 V
  • DisplayYes
  • Battery1 lithium-ion (included)
  • Length (in)7 19/32
  • Height (in)10 1/2
  • Width (in)2 51/64
  • Length (cm)19.2
  • Height (cm)26.5
  • Width (cm)7
  • DescriptionMDA-550-III Motor Drive Analyzer with 1 Yr Premium Care, 4 Channels, 500 MHz
  • Warranty3 Years Standard + 1 Year Premium Care
3 Year Warranty

Key Features

  • Ensure critical data is captured automatically with preset measurement profiles
  • Reduce setup complexity with graphical step-by-step connection diagrams and guided testing
  • Quickly create reports to document troubleshooting and collaborative work with built-in report writing capabilities
  • Three powerful tools in one—motor-drive analyzer, waveform analyzer, and recording data logger
  • Safety rating of CAT IV-600 V/CAT III-1000 V
  • 3 year standard warranty
  • One year of premium care provides coverage above and beyond the original warranty

More About this Item

The Fluke® MDA-550 Series III motor drive analyzer saves time and eliminates the hassle of setting up complex measurements, while simplifying motor-drive troubleshooting. This analyzer is engineered to help you quickly and easily test and troubleshoot typical problems on three-phase and single-phase inverter type motor-drive systems.
Measure key motor-drive parameters including voltage, current, DC Bus voltage level and AC ripple, voltage and current unbalance and harmonics, voltage modulation, and motor shaft voltage discharges.

The on-screen information and setup guidance make it easy to configure the analyzer and get the drive measurements you need to make better maintenance decisions. Simply select a test and the step-by-step guided measurements show you where to make voltage and current connections, while the preset measurement profiles ensure you will capture all the data you need for each critical motor-drive section. Built-in report generator quickly and easily generated as-found and as-left reports with confidence.

Purchase a motor drive analyzer with one year of premium care to help reduce unplanned expenses and unexpected downtime. With premium care you get hassle-free, no-charge repair services including labor, parts, and priority shipping. Not only does premium care repair the instrument, one calibration and performance check are also included free of charge and the accessories that originally shipped with the unit will be replaced if they are found to be defective by the technicians.

Premium Care includes:
• Repair manufacturing defects • Annual calibration or performance test • Accident repair • Expedited calibration and repair • Expedited freight • Replacement of damaged accessories • Software updates • Priority tech support

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat