Pixels / Thermal Resolution76,800 Pixels, 320 x 240
Detector Speed (Hz)60
Field Of View (FOV)34 °H x 25.5 °V
Min Temperature (° F)14
Max Temperature (° F)2192
Min Temperature (° C)-10
Max Temperature (° C)1200
Accuracy± 2 °C or ± 2 %, whichever is greater
ZoomDigital zoom variable up to 16x in SmartView® desktop software
Thermal Sensitivity (N.E.T.D) (° C)0.03
Focus TypeFocus is adjusted in SmartView® desktop software
Min Focus Distance (in)6
Palette SelectionStandard Palettes: Ironbow, Blue-Red, High Contrast, Amber, Amber Inverted, Hot Metal, Grayscale, Grayscale Inverted; Ultra Contrast™ Palettes: Ironbow Ultra, Blue-Red Ultra, High Contrast Ultra, Amber Ultra, Amber Inverted Ultra, Hot Metal Ultra, Grayscale Ultra, Grayscale Inverted Ultra
Image ModesAutoBlend™ mode, Picture-in-Picture (PIP), IR/Visible alarm, Full IR, Full visible light
Fusion (Picture in Picture)IR-Fusion® technology in SmartView® desktop software
Visible Light Camera Resolution (Pixels)5000000
Text AnnotationYes, in SmartView® desktop software
Voice AnnotationYes, in SmartView® desktop software
Video OutputYes, to SmartView® desktop software
Data OutputTo PC via M12 Ethernet jack or wirelessly to PC, iPhone® and iPad® (iOS 4s and later), Android™ 4.3 and up, and WiFi to LAN (where available)
Memory Storage TypeConnect to SmartView® desktop software for storage to device
Software IncludedYes, SmartView® desktop software—full analysis and reporting software. Compatible with MATLAB® and LabVIEW® software
Display TypeNo on-camera display
Power (VAC)110 / 220
Height (in)3 19/64
Width (in)3 19/64
Length (in)6 1/2
DescriptionRSE300 Fixed Mount Thermal Imager, 60 Hz, 320 x 240, 76,800 Pixels
Key Features
Continuously stream and analyze infrared data
Built-in visible light digital camera with 5-megapixel industrial performance
Optimize images, generate customizable reports, and export images to the format of your choice with SmartView® desktop software
RSE300 thermal imager features a 320 x 240 infrared resolution and 76,800 pixels
2 year warranty
More About this Item
The Fluke® RSE-series infrared cameras are fully radiometric, stationary, infrared imaging cameras that can stream live infrared and IR-Fusion® technology video to a PC that has SmartView® software installed or to the Fluke Connect app (where available). SmartView is a high-performance, professional software suite for quality analysis and reporting. These imagers also work with MATLAB® and LabVIEW®. IR-Fusion technology has five modes of image blending allowing you to add the context of visible details to your infrared image. The five modes are AutoBlend™ mode, Picture-in-Picture (PiP), IR/visible alarm, full IR, and full visible light.
Designed for research, science, and engineering needs, enhance testing and quality assurance procedures by mounting the IR camera to your workstation. Continuously stream up to 60 frames of data per second directly to your computer to monitor minute temperature differences and analyze videos frame-by-frame remotely from SmartView desktop software. These imagers are idea in applications such as equipment troubleshooting, preventive and predictive maintenance, building diagnostics, and research and development.
Enhance your viewing experience with optional add-on lenses to target different applications such as analyzing from a distance or getting the close-up details. Optional lens ordered separately.
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.