Fluke TiS75 30 Hz Performance Series Thermal Imager (320 x 240) with Manual Focus

Representative image only.
Fluke Mfr # FLK-TIS75 30HZ – Item # EW-39749-44
Built for performance with features that help you easily and quickly identify problems
  • Improved resolution and Distance-to-Sight ratio
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Pixels / Thermal Resolution50700
  • Detector Size260 x 195
  • Detector Speed (Hz)30
  • Field Of View (FOV)33.4° x 25.1°
  • Min Temperature (° F)-4
  • Max Temperature (° F)1022
  • Min Temperature (° C)-20
  • Max Temperature (° C)550
  • Accuracy±2°C or 2% at 25°C nominal
  • Thermal Sensitivity (N.E.T.D) (° C)80 mK
  • Focus TypeManual
  • Min Focus Distance (m)0.15
  • Min Focus Distance (in)6
  • Palette Selection8: Ironbow, Blue-Red, High-Contrast, Amber, Amber Inverted,Hot Metal, Grayscale, Grayscale Inverted
  • Image ModesThermal, Visual, Fusion
  • Fusion (Picture in Picture)Yes
  • Visible Light Camera Resolution (Pixels)6 mp
  • EmissivityAdjustable
  • Voice AnnotationYes
  • Video OutputAVI, IS4
  • Software IncludedYes
  • Display TypeLCD, 320 x 240
  • Low Battery IndicatorYes
  • Battery life4 plus hours
  • BatteryLithium-ion, 7.4 V, 19 Whr
  • Height (in)10 1/2
  • Width (in)5 45/64
  • Length (in)4
  • Description30 Hz Performance Series Thermal Imager (320 x 240) with Manual Focus
  • Warranty2 year
Two year warrantyCanadian Standards AssociationUL Listed.

Key Features

  • Improved resolution and Distance-to-Sight ratio
  • 2 year warranty

More About this Item

The TiS Performance Series thermal imagers are fully radiometric They measure and store temperatures at every point in the image. IR-Fusion technology provides enhanced problem detection and analysis capabilities through the blending of visual and infrared images. The built-in laser pointer also helps associate the physical target with the hot spot on the thermal image, indicating where a problem exists. Designed to withstand a 6.5-ft (2-m) drop.

These imagers come standard with a Wi-Fi connection. To activate the Wi-Fi function, simply download the Fluke Viewer app to your Apple mobile device and link to your thermal imager. Then transfer images to your mobile device for further analysis, creating reports, and e-mailing results. A Bluetooth connection is also standard on the TiS40 model and above. You can link the camera to your existing Bluetooth headset (not included), allowing for record notes to be added to an image.

Fast and convenient menu navigation using either rugged touch screen or optimized tactile buttons. All data is stored in the 4 GB internal memory or on a removable 4 GB micro SD memory card. Additional imager features include large built-in camera lens cover and SmartView software. SmartView software is a powerful modular suite of software tools for viewing, annotating, editing, and analyzing infrared images.

Fluke Connect with ShareLive video™—make the best decisions faster than ever before by viewing all temperature, mechanical, electrical and vibration measurements for each equipment asset in one place. Get started saving time and increasing your productivity. Fluke Connect with ShareLive video call is the only wireless measurement system that lets you stay in contact with your entire team without leaving the field. The Fluke Connect mobile app is available for Android™ and iOS and works with over 20 different Fluke products.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat