Fluke TIX501 60Hz Thermal Imager; 640x480, with Standard Lens

Representative image only.
Fluke Mfr # FLK-TIX501 60HZ – Item # EW-39749-56
Easily navigate over, under, and around objects with the 180° articulating lens
  • Premium viewing experience with a 5.7 inch responsive touchscreen LCD
  • Fluke Connect™ lets you share data from the field and connect to other Fluke wireless test and measurement instruments
  • Log and transfer voice-annotated images to computer via SD card, USB port, or HDMI output
  • Rotating lens detents up to 180°
  • 5 megapixel digital visible light camera with lamp

PRODUCT OPTIONS

$10,999.99USD / Each
For better pricing please sign in.

SPECS & DESCRIPTION

Specifications & Description

  • Pixels / Thermal Resolution307,200
  • Enhanced Thermal ResolutionYes
  • Detector Size640 x 480
  • Detector Speed (Hz)60
  • Field Of View (FOV)34° x 24°
  • Min Temperature (° F)-4
  • Max Temperature (° F)1202
  • Min Temperature (° C)-20
  • Max Temperature (° C)650
  • Accuracy± 2 °C or 2 % (at 25 °C nominal, whichever is greater)
  • Zoom2x
  • Sighting TypeLaser
  • Thermal Sensitivity (N.E.T.D) (° C)≤ 0.075 °C at 30 °C target temp (75 mK)
  • Focus TypeManual, Automatic
  • Min Focus Distance (m)4.5
  • Min Focus Distance (in)18
  • Palette Selection8 Standard, 8 Ultra Contrast
  • Fusion (Picture in Picture)Yes
  • Enhanced Spectral ImagingYes
  • Camera IncludedYes
  • Visible Light Camera Resolution (Pixels)5 MP
  • EmissivityAdjustable
  • Voice AnnotationYes
  • Video OutputYes
  • Memory Storage TypeSD card
  • Memory Capacity8 GB
  • Software IncludedYes
  • Display Height (in)5
  • Low Battery IndicatorYes
  • Battery life3 hours continuous operation (2 hours in IR-Fusion mode)
  • BatteryRemovable, rechargeable Li-ion
  • Height (in)10
  • Width (in)3
  • Length (in)6
  • DescriptionTiX501 60Hz Thermal Imager; 640x480, with Standard Lens
Two year warranty

Includes

standard infrared lens, ac power supply, battery pack charger (including universal ac adapters), two lithium-ion smart battery packs, USB cable, HDMI video cable, hard carrying case, adjustable neck and hand strap, calibration certificate from manufacturer.

Key Features

  • Premium viewing experience with a 5.7 inch responsive touchscreen LCD
  • Fluke Connect™ lets you share data from the field and connect to other Fluke wireless test and measurement instruments
  • Log and transfer voice-annotated images to computer via SD card, USB port, or HDMI output
  • Rotating lens detents up to 180°
  • 5 megapixel digital visible light camera with lamp
  • Emissivity correction via camera
  • Fusion, Picture-in-picture and AutoBlend™ mode
  • Laser pointer with LaserSharp® Auto Focus
  • Replaceable Li-ion rechargeable battery
  • IP54 dust/splash-proof housing

More About this Item

The TiX5xx series is available with temperature ranges and thermal sensitivities to meet every requirement. All Fluke thermal imagers are fully radiometric.

Radiometric measurement is the “data behind the picture”. Measurement data from thousands of individually calibrated sensor points are captured and stored in a thermal image matrix. This makes it possible to perform detailed analysis and change key parameters like emissivity or temperature level on the camera using the SmartView® software (supplied with each unit). Software includes a complete range of infrared image viewing, analysis, annotation and reporting tools. It even allows for customized reports to accommodate specific company work processes or requirements like multiple image reporting and comparisons.

Innovative 180° articulating lens make it possible to view and capture images in areas with poor accessibility. The display remains clearly visible while viewing over high objects, under a machine or around immoveable obstructions.

SmartFocus simplifies getting a stable and sharp image—no need to take your hand off the instrument to focus. You’ll get a sharp image in every situation. LaserSharp® Auto Focus, exclusive to Fluke, uses a built-in laser distance meter that calculates and displays the distance to your designated target with pinpoint accuracy up to 100 feet (30 meters).

The TiX501 thermal imager features:|•Temperature range: -4 to 1202°F (-20 to 650°C)|•Resolution: 640x480 (307,200 pixels)|•Field of view (FOV): 34° x 24°|•Thermal sensitivity: <0.075°C at 30°C|•Image sharpening|•Continuous AutoBlend™|•2x digital zoom|•Integrate camera data, infrared video and images into MATLAB® and LabVIEW® software platforms to support R&D analysis|•Optional telephoto and wide-angle lenses available

Available for sale in the United States and Canada only

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat