Pixels / Thermal Resolution307,200 or 1,228,800 with SuperResolution
Enhanced Thermal ResolutionYes
Detector Size640 x 480
Detector Speed (Hz)60
Field Of View (FOV)34° x 24°
Min Temperature (° F)-4
Max Temperature (° F)1472
Min Temperature (° C)-20
Max Temperature (° C)800
Accuracy± 2 °C or 2 % (at 25 °C nominal, whichever is greater)
Zoom2x, 4x, 8x
Sighting TypeLaser
Thermal Sensitivity (N.E.T.D) (° C)≤ 0.05 °C at 30 °C target temp (50 mK)
Focus TypeManual, Automatic
Min Focus Distance (m)4.5
Min Focus Distance (in)18
Palette Selection8 Standard, 8 Ultra Contrast
Fusion (Picture in Picture)Yes
Enhanced Spectral ImagingYes
Camera IncludedYes
Visible Light Camera Resolution (Pixels)5 MP
EmissivityAdjustable
Voice AnnotationYes
Video OutputYes
Memory Storage TypeSD card
Memory Capacity8 GB
Software IncludedYes
Display Height (in)5 45/64
Low Battery IndicatorYes
Battery life3 hours continuous operation (2 hours in IR-Fusion mode)
BatteryRemovable, rechargeable Li-ion
Height (in)10 51/64
Width (in)3 51/64
Length (in)6 5/16
DescriptionTiX580 60Hz Thermal Imager; 640x480 or 1280x960 SuperResolution, with Standard Lends
Warranty2 year
Includes
standard infrared lens, ac power supply, battery pack charger (including universal ac adapters), two lithium-ion smart battery packs, USB cable, HDMI video cable, hard carrying case, adjustable neck and hand strap, calibration certificate from manufacturer.
Key Features
Premium viewing experience with a 5.7 inch responsive touchscreen LCD
Fluke Connect™ lets you share data from the field and connect to other Fluke wireless test and measurement instruments
Log and transfer voice-annotated images to computer via SD card, USB port, or HDMI output
Rotating lens detents up to 180°
5 megapixel digital visible light camera with lamp
Emissivity correction via camera
Fusion, Picture-in-picture and AutoBlend™ mode
Laser pointer with LaserSharp® Auto Focus
Replaceable Li-ion rechargeable battery
IP54 dust/splash-proof housing
2 year warranty
More About this Item
The TiX5xx series is available with temperature ranges and thermal sensitivities to meet every requirement. All Fluke thermal imagers are fully radiometric.
Radiometric measurement is the “data behind the picture”. Measurement data from thousands of individually calibrated sensor points are captured and stored in a thermal image matrix. This makes it possible to perform detailed analysis and change key parameters like emissivity or temperature level on the camera using the SmartView® software (supplied with each unit). Software includes a complete range of infrared image viewing, analysis, annotation and reporting tools. It even allows for customized reports to accommodate specific company work processes or requirements like multiple image reporting and comparisons.
Innovative 180° articulating lens make it possible to view and capture images in areas with poor accessibility. The display remains clearly visible while viewing over high objects, under a machine or around immoveable obstructions.
SmartFocus simplifies getting a stable and sharp image—no need to take your hand off the instrument to focus. You’ll get a sharp image in every situation. LaserSharp® Auto Focus, exclusive to Fluke, uses a built-in laser distance meter that calculates and displays the distance to your designated target with pinpoint accuracy up to 100 feet (30 meters).
SuperResolution provides 4x the resolution then the standard resolution available on camera. The SuperResolution mode must be selected before you capture an image. Then simply transfer the images to the included SmartView software and select the SuperResolution mode to reveal 307,500 pixels and see infrared in a whole new way.
The TiX580 thermal imager features: •Temperature range: -4 to 2192°F (-20 to 1200°C) •Resolution: 640x480 (307,200 pixels) and 1280 x 960 (1,228,800 pixels) with SuperResolution •Field of view (FOV): 34° x 24° •Thermal sensitivity: <0.05°C at 30°C •Image sharpening •Continuous AutoBlend™ •2x, 4x, or 8x digital zoom •Integrate camera data, infrared video and images into MATLAB® and LabVIEW® software platforms to support R&D analysis •Optional telephoto and wide-angle lenses available
Available for sale in the United States and Canada only
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.