Flux F424PT41/36-27" PP tube set for electric and air motors, 27"L

Representative image only.
Flux Mfr # F424PT41/36-27" – Item # EW-70600-00
Polypropylene (PP) sets are an economical choice for pumping dilute acids and low-concentration caustics.
  • Standard, High-Head, and Heavy-Duty Tube Sets feature a sealless design for low maintenance and long life. All tube sets include a hose barb fitting made of the same material as the tube set. Fitting accepts either 3⁄4" or 1" ID tubing.

PRODUCT OPTIONS

$580.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)35
  • Max Flow Rate (LPM)132.49
  • Max Head (ft)40
  • Max Head (cm)1219.2
  • Wetted MaterialsPolypropylene body; Tefzel® impeller; Viton®, PTFE, carbon, Hastelloy C®
  • Tube Length, Inlet (in)27
  • Tube OD, Inlet (in)1 9/16
  • Tube OD, Inlet (cm)4
  • Outlet Connection3/4" hose barb
  • Max Temperature (° C)122
  • DescriptionPP tube set for electric and air motors, 27"L

Key Features

  • Standard, High-Head, and Heavy-Duty Tube Sets feature a sealless design for low maintenance and long life. All tube sets include a hose barb fitting made of the same material as the tube set. Fitting accepts either 3⁄4" or 1" ID tubing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat