FMI QB 0710425 Series Q single head, enclosed DC drive, 1800 spm, 24 VDC

Representative image only.
FMI Mfr # QB4 – Item # EW-07104-25

$877.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (Strokes/min)1800
  • Max Pressure (PSI)100
  • Max Motor RPM (rpm)1800
  • Motor TypeEnclosed
  • Power (VDC)24
  • Power (amps)3.3
  • Power Pigtail ConnectionPigtail leads
  • Accuracy±1%
  • Max Temperature (° F)104
  • Min Temperature (° F)39
  • Max Temperature (° C)40
  • Min Temperature (° C)4
  • Duty Cycle ContinuousYes
  • Height (in)5
  • Width (cm)11.4
  • Length (in)10.5
  • Height (cm)12.5
  • Width (in)4.5
  • Length (cm)26.7
  • Motor hp1/70
  • DescriptionSeries Q single head, enclosed DC drive, 1800 spm, 24 VDC

More About this Item

These drives are interchangeable with all Series Q pump heads. Set flow anywhere from 0 to 100% of maximum flow rate.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat