FMI Series Q Valveless Piston Pump Head, Stainless Steel, PVDF, Carbon; 0.08 mL/rev

Representative image only.
FMI Mfr # FMI316 / Q0SKY – Item # EW-07104-52
No valves to clog or wear out
  • Build your own pump systems using interchangeable heads, drives, and accessories
  • Pump fluids with viscosities up to 500 cp
  • Low dead volume
  • This pump head has a minimum dispense revolution of 0.004 mL/rev and a maximum dispense revolution of 0.08 mL/rev

PRODUCT OPTIONS

$476.50USD / Each
For your Masterflex drive...

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)48
  • Max Flow Rate (Strokes/min)600
  • Max Pressure (PSI)60
  • Max Pressure (bar)4.1
  • Suction Lift, Wet (in H₂O)180
  • Suction Lift, Wet (mm of H₂O)4572
  • Wetted MaterialsStainless Steel Piston, PVDF Cylinder Body, Carbon Cylinder Liner
  • Inlet Connection1/4" compression
  • Outlet Connection1/4" compression
  • Accuracy±0.1%
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Viscosity, Max (cP)500
  • Duty Cycle ContinuousYes
  • Diameter (in)1/8
  • DescriptionValveless Piston Pump Head, Stainless Steel, PVDF, Carbon; 0.08 mL/rev

Key Features

  • Build your own pump systems using interchangeable heads, drives, and accessories
  • Pump fluids with viscosities up to 500 cp
  • Low dead volume
  • This pump head has a minimum dispense revolution of 0.004 mL/rev and a maximum dispense revolution of 0.08 mL/rev

More About this Item

These FMI Series Q valveless piston pump heads give you options to handle a wide range of fluids at pressures up to 100 psi. The interchangeable pump head modules provide numerous flow and material combinations for optimal versatility. Choose from a combination of ceramic, PVDF, carbon, and stainless steel wetted materials for an inert and corrosion resistant fluid path, ideal for your specific application. These materials offer broad fluid compatibility for dependable long-life operation.

To connect the stainless steel pump head module to 1/4" tubing please use adapter 07104-81. To connect to 3/8" ID tubing, please select adapter 07104-83. These are sold in quantities of one and one will normally need to have two to complete their system.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat