FMI Series RH Valveless Piston Pump Head, Ceramic/ETFE/Ceramic; 0 to 0.05 mL per Stroke

Representative image only.
FMI Mfr # FMI006 / RH0CTC – Item # EW-07117-53

$702.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)37.5
  • Min Flow Rate (mL/min)0.018
  • Max Pressure (PSI)100
  • Max Motor RPM (rpm)750
  • Min Motor RPM (rpm)6
  • Wetted MaterialsCeramic (alumina), ETFE
  • Inlet Connection1/4" OD tubing
  • Diameter (in)3/16
  • DescriptionValveless Piston Pump Head, Ceramic/ETFE/Ceramic; 0 to 0.05 mL per Stroke

More About this Item

Valveless piston pumps are low maintenance and suffer fewer piston siezures or clogs. With a single moving part, there is less drift over time, offering millions of cycles of reliable, repeatable pumping.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat